3M F9469PC VHB Adhesive Transfer Tape

5 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong, invisible bond.
  • Bonds smooth, flat metal surfaces including decorative metal trim.
  • Temperature range is -40°F to 300°F.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Clear acrylic adhesive; polycoated kraft paper liner.

3M F9469PC VHB ADHESIVE TRANSFER TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-18663 1/4" x 60 yds.  100 lbs. 5 144 $34 $33 $31 roll(s) ADD
S-10106 1/2" x 60 yds.  72 51 50 49 roll(s) ADD
S-16123 3/4" x 60 yds.  48 66 64 60 roll(s) ADD
S-10107 1" x 60 yds.  36 84 80 77 roll(s) ADD
S-16124 2" x 60 yds.  24 161 156 148 roll(s) ADD
S-15917 4" x 60 yds.  8 341 329 316 roll(s) ADD
03/08/2025 04:49:02 PM; D USWEB9