Automatic Label Dispenser

High-speed, low-maintenance dispenser for pressure-sensitive labels.
  • Automatically advances, peels and releases labels from liner. Up to 7" per second.
  • 115 volts. 6' power cord.
  • See our complete line of labels.

AUTOMATIC LABEL DISPENSER

MODEL
NO.
DIMENSIONS
L x W x H
MAXIMUM LABEL MAX. ROLL
DIAM.
CORE
DIAM.
WT.
(LBS.)
PRICE EACH ADD TO
CART
WIDTH LENGTH 1 2+
H-1276 10 1/2 x 9 1/2 x 8" 3/8 - 4"  3/4 - 6" 9" 1-3" 8 $549 $529 ADD
H-1981 11 1/2 x 9 3/4 x 8" 3/8 - 6"  3/4 - 12" 13 599 579 ADD
05/21/2018 11:33:43 PM; D USWEB7 -0-0/0.0-1