Vacuum Bags

Provide excellent barrier protection and lock out moisture.
  • Transparent poly nylon vacuum pouches.
  • Vacuum bags package food items.
  • FDA/USDA compliant. BPA free.
  • Use with H-1075 vacuum sealer.

VACUUM BAGS

MODEL
NO.
OUTSIDE DIM.
W x L
MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
 S-14569 5 x 7" 3 1,000 $39 $36 $33 ADD
 S-7554 6 x 8" 48 44 40 ADD
 S-12337 6 x 10" 61 56 51 ADD
 S-14570 6 x 12" 67 63 58 ADD
 S-15150 6 x 15" 84 78 73 ADD
 S-15151 7 x 9" 59 54 51 ADD
 S-15152 7 x 11" 72 67 63 ADD
 S-7556 8 x 10" 72 67 63 ADD
 S-7557 8 x 12" 86 81 75 ADD
 S-14571 8 x 15" 104 98 91 ADD
 S-12338 10 x 10" 89 85 77 ADD
 S-19799 10 x 12" 104 98 91 ADD
 S-7558 10 x 13" 112 106 99 ADD
 S-12339 10 x 15" 130 123 114 ADD
 S-19800 10 x 18" 165 157 148 ADD
 S-15153 10 x 22" 3 500 95 89 84 ADD
 S-16470 10 x 30" 130 121 114 ADD
 S-15154 12 x 12" 67 63 58 ADD
 S-14572 12 x 14" 79 74 68 ADD
 S-7559 12 x 16" 86 81 75 ADD
 S-11114 12 x 18" 95 89 84 ADD
 S-14573 14 x 16" 98 92 85 ADD
 S-12340 14 x 20" 121 114 107 ADD
 S-16471 14 x 24" 146 137 128 ADD
 S-11115 16 x 20" 137 129 121 ADD
 S-14574 16 x 24" 163 153 144 ADD
 S-14575 18 x 28" 3 250 105 99 92 ADD
 S-15155 24 x 36" 178 169 159 ADD
08/20/2018 06:27:46 AM; D USWEB7 -0-0/0.0-1