Metalized Food Bags

Preserve foods, dry mixes and other materials.
  • Metalized 2.5 mil poly food bag provides two layers of protection from moisture and light.
  • Reclosable Food Bags – Zipper-top closure and bottom seal. Reusable.
  • Open End – Use with Hand Sealer.
  • FDA and USDA compliant.

RECLOSABLE FOOD BAGS

 
MODEL
NO.
USABLE
DIMENSIONS
MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
 S-20711    2 x 3" 2.5 1,000 $93 $89 $85  ADD
 S-23407    2 x 6" Overstock SALE!  $70  ADD
 S-16893    3 x 5" 108 104 99  ADD
 S-18132 1/2 x 4"   100 96 92  ADD
 S-16894    4 x 6" 125 121 115  ADD
 S-21993    5 x 7" 135 130 125  ADD
 S-16895    6 x 8" 156 151 146  ADD
 S-18133      6 x 10" 173 168 162  ADD
 S-16896      8 x 10" 208 202 195  ADD
 S-21994    10 x 12" 2.5 500 157 152 147  ADD
 S-24087    10 x 16" 170 165 160  ADD
 S-18134    12 x 18" 215 208 200  ADD
 S-22298    18 x 24" 2.5 100 105 101 97  ADD
 S-23408    20 x 29" 4.4 220 215 210  ADD

OPEN END FOOD BAGS

 
MODEL
NO.
USABLE
DIMENSIONS
MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
 S-18136    2 x 3" 2.5 1,000 $66 $63 $59  ADD
 S-11660    3 x 5" 78 74 69  ADD
 S-18137 1/2 x 4"   75 71 66  ADD
 S-11661    4 x 6" 90 86 80  ADD
 S-16891    5 x 7" 95 90 84  ADD
 S-6175    6 x 8" 99 95 89  ADD
 S-6176      6 x 10" 128 122 117  ADD
 S-6177      8 x 10" 149 143 136  ADD
 S-22299      8 x 12" 180 174 168  ADD
 S-16892    10 x 12" 197 190 182  ADD
 S-22300    10 x 14" 2.5 500 125 120 115  ADD
 S-6180    12 x 18" 176 169 161  ADD
 S-18138    18 x 24" 2.5 100 85 80 75  ADD
 S-18139    20 x 30" 4.4 155 148 140  ADD
12/04/2021 02:38:50 AM; D USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000