Uline Blown Goodwrappers®

BUILT-IN DISPENSER

The fastest, easiest way to wrap pallets.
  • Lightweight - Eliminates the need for heavy dispensers.
  • Portable - Travels anywhere in warehouse or truck.
  • High Performance Blown - Excellent puncture resistance.
    Free Offer
    FREE H-175 CUTTER WITH ORDER OF 4
    OR MORE ROLLS OF STRETCH WRAP

    Disposable handles give workers a "brake."
    • Control tension for maximum film stretch.
    • Uses 25-33% less film.
    • Wraps your load extra tight for security.
    • Prevents friction build-up on hands.


    Disposable Handle

ULINE BLOWN GOODWRAPPERS®Purple Tinted

MODEL
NO.
SIZE GAUGE ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL ADD TO
CART
1 4 8 16 48+
S-330     5" x 1,000' 80 4 10 N/A $15 $14 $13 $12 rolls ADD
S-110   10" x 1,000' 80 17 $25 23 22 21 20 roll(s) ADD
S-155   15" x 1,000' 80 23 27 25 23 22 21 roll(s) ADD
S-244   20" x 1,000' 80 31 30 29 28 27 26 roll(s) ADD
S-335   30" x 1,000' 80 45 40 39 37 36 35 roll(s) ADD
S-139   20" x 800' 120 34 38 37 35 34 33 roll(s) ADD
02/22/2026 02:22:20 PM; D USWEB25