Garment Boxes

Easy to ship, store and handle boxes for the garment industry.
  • Clothes pack flat with or without hangers.

200 LB. TEST GARMENT BOXES

               
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
BOX NAME PRICE PER BOX (SOLD IN BUNDLE QUANTITIES) BUNDLE/
BALE QTY.
ADD TO
CART
25 100 250 500 1,000+
  S-4761   19 x 12 x 3"      X-19 $1.25 $1.20 $1.13 $1.03 $.97 25 / 500 ADD
  S-4301   20 x 20 x 4"      Garment 1.73 1.73 1.73 1.73 1.73 10 / 240 ADD
  S-15962      21 3/8 x 15 5/8 x 6 3/8" SS-4 1.99 1.88 1.75 1.66 1.52 25 / 250 ADD
  S-15963      21 3/8 x 15 5/8 x 9 1/2" SS-6 2.16 1.99 1.89 1.75 1.66 20 / 240 ADD
  S-15964      21 3/8 x 15 5/8 x 12 5/8" SS-8 2.43 2.24 2.14 1.98 1.84 20 / 140 ADD
  S-4547   24 x 16 x 4"      X-24 1.61 1.48 1.42 1.29 1.24 25 / 250 ADD
  S-14280   26 x 20 x 4"      MC4 2.59 2.44 2.29 2.12 1.93 20 / 240 ADD
  S-13327   26 x 20 x 6"      MC6 2.79 2.59 2.44 2.27 2.07 20 / 240 ADD
  S-18370   26 x 20 x 8"      MC8 2.95 2.74 2.58 2.40 2.23 15 / 150 ADD
  S-14281     26 x 20 x 10"      MC10 3.25 3.02 2.81 2.60 2.44 15 / 150 ADD
  S-14282     26 x 20 x 12"      MC12 3.28 3.04 2.85 2.63 2.47 15 / 150 ADD
  S-4507 *     26 x 20 x 12"      MC12 Multi-Depth 2.58 2.58 2.58 2.58 2.58 10 / 120 ADD
  S-18371     26 x 20 x 14"      MC14 3.39 3.15 2.91 2.70 2.53 15 / 150 ADD
  S-10658     26 x 20 x 16"      MC16 3.50 3.24 2.96 2.79 2.58 10 / 120 ADD
  S-14284   29 x 17 x 3"      G-3 2.32 2.19 2.04 1.89 1.78 25 / 300 ADD
  S-11384   29 x 17 x 5"      G-5 2.44 2.31 2.17 2.00 1.89 15 / 300 ADD
  S-13328   29 x 17 x 7"      G-7 2.66 2.53 2.34 2.20 2.04 20 / 240 ADD
  S-4807   29 x 17 x 9"      G-9 2.89 2.71 2.56 2.34 2.21 15 / 150 ADD
  S-14285    29 x 17 x 9"      G-9 Multi-Depth 3.17 3.03 2.81 2.61 2.45 15 / 150 ADD
  S-4808     29 x 17 x 12"      G-12 3.07 2.91 2.71 2.53 2.34 15 / 150 ADD
  S-4701     29 x 17 x 15"      G-15 3.33 3.09 2.91 2.68 2.49 15 / 150 ADD
  S-4767     29 x 17 x 20"      G-20 3.65 3.41 3.24 3.01 2.80 10 / 120 ADD
  S-18429   36 x 20 x 9"      TX-9 4.27 4.00 3.76 3.52 3.34 15 / 150 ADD
  S-12771     36 x 20 x 12"      TX-12 4.31 4.04 3.80 3.56 3.39 15 / 150 ADD
  S-4769     36 x 20 x 15"      TX-15 4.98 4.65 4.42 4.07 3.95 10 / 120 ADD
* S-4507 has variable depths – 12,10,8,6,4"       S-14285 has variable depths – 9,7,5,3"  SHIPS VIA MOTOR FREIGHT
08/20/2018 07:55:24 PM; D USWEB8 -0-0/0.0-1