White Corrugated Boxes

Labels and special instructions are not missed.

200 LB. TEST WHITE CORRUGATED BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
25 100 250 500 1,000+
  S-4575           4 x 4 x 4" $.31 $.30 $.29 $.27 $.26   25 / 2500 3 ADD
  S-4948           5 x 5 x 5" .47 .45 .43 .39 .33   25 / 1800 5 ADD
  S-18171           6 x 6 x 4" .65 .54 .48 .47 .44   25 / 1800 6 ADD
  S-4428           6 x 6 x 6" .70 .61 .52 .50 .47   25 / 1800 7 ADD
  S-18946           7 x 7 x 7" .89 .75 .67 .66 .62   25 / 900 10 ADD
  S-15028           8 x 6 x 4" .72 .65 .56 .52 .50   25 / 1800 7 ADD
  S-18947           8 x 8 x 6" .91 .77 .70 .68 .65   25 / 750 11 ADD
  S-4429           8 x 8 x 8" .94 .79 .72 .71 .66   25 / 900 12 ADD
  S-16454           9 x 9 x 9" 1.02 .90 .78 .75 .72   25 / 600 16 ADD
  S-14261         10 x 8 x 6" .97 .81 .75 .72 .67   25 / 900 12 ADD
  S-4430         10 x 10 x 10" 1.09 1.01 .85 .79 .76   25 / 500 19 ADD
  S-16455   11 1/4 x 8 3/4 x 4" .83 .76 .73 .71 .65   25 / 500 12 ADD
  S-4952   11 1/4 x 8 3/4 x 6" .91 .81 .78 .75 .70   25 / 500 14 ADD
  S-18948   11 1/4 x 8 3/4 x 8" 1.01 .90 .83 .79 .75   25 / 500 16 ADD
  S-13292   11 1/4 x 8 3/4 x 12" 1.23 1.14 1.02 .97 .93   25 / 500 19 ADD
  S-20486         12 x 8 x 8" .95 .86 .79 .76 .71   25 / 900 15 ADD
  S-14262         12 x 9 x 4" .98 .89 .81 .78 .72   25 / 500 13 ADD
  S-15033         12 x 10 x 6" 1.14 1.02 .88 .81 .78   25 / 500 17 ADD
  S-19777         12 x 10 x 8" 1.23 1.09 .96 .87 .83   25 / 500 19 ADD
  S-19778         12 x 12 x 4" 1.14 1.04 .88 .82 .78   25 / 500 18 ADD
  S-4932         12 x 12 x 6" 1.20 1.08 .91 .86 .80   25 / 500 20 ADD
  S-13294         12 x 12 x 8" 1.34 1.21 1.04 1.00 .94   25 / 500 23 ADD
  S-16456         12 x 12 x 10" 1.42 1.34 1.11 1.05 1.02   25 / 500 25 ADD
  S-4431         12 x 12 x 12" 1.04 1.04 1.04 1.04 1.04   25 / 500 27 ADD
  S-16457         14 x 10 x 10" 1.34 1.20 1.09 1.00 .96   25 / 500 23 ADD
  S-4432         14 x 14 x 14" 2.15 1.93 1.77 1.59 1.53   25 / 250 38 ADD
  S-13303         15 x 12 x 10" 1.72 1.59 1.53 1.47 1.42   25 / 250 28 ADD
  S-20487         16 x 12 x 12" 1.77 1.64 1.57 1.52 1.48   25 / 300 31 ADD
  S-4933         16 x 16 x 16" 2.74 2.48 2.27 2.07 1.98   25 / 125 47 ADD
  S-12599         18 x 12 x 6" 1.75 1.56 1.47 1.39 1.25   25 / 250 25 ADD
  S-18949         18 x 12 x 8" 1.77 1.61 1.53 1.48 1.41   25 / 250 28 ADD
  S-4634         18 x 12 x 12" 1.78 1.67 1.59 1.56 1.52   25 / 250 33 ADD
  S-11262         18 x 18 x 18" 3.36 3.07 2.93 2.78 2.63   20 / 120 48 ADD
  S-4934         20 x 20 x 20" 3.96 3.68 3.50 3.26 3.00   10 / 120 29 ADD
  S-4764         24 x 12 x 12" 2.29 2.15 2.04 1.92 1.78   25 / 250 40 ADD
  S-11263         24 x 24 x 24" 5.22 4.93 4.75 4.50 4.24   10 / 120 42 ADD
               SHIPS VIA MOTOR FREIGHT
08/20/2018 07:56:28 PM; D USWEB7 -0-0/0.0-1