Weather-Resistant Boxes

Military tough. Boxes remain sturdy in high humidity and wet conditions.
  • Heavy-duty W5c and V3c corrugated meets military specifications.
  • Maximum protection for replacement parts and tactical equipment.
  • Made with water-resistant adhesive (WRA).

    Weather Resistant Boxes
Uline

WEATHER-RESISTANT BOXES

MEETS ASTM D5118
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
BOARD
GRADE
PRICE PER BOX
(SOLD IN BUNDLE QUANTITIES)
BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
10-25 100 250+
S-18976 8 x 8 x 8" W5c
250# SW
$2.13 $1.84 $1.62 25 / 750 16 lbs. ADD
S-18977 10 x 10 x 10" 3.11 2.68 2.32 25 / 500 24 lbs. ADD
S-18978 12 x 12 x 12" V3c
350# SW
5.83 5.03 4.35 20 / 200 37 lbs. ADD
S-18979 18 x 18 x 18" 11.67 10.15 8.76 10 / 100 41 lbs. ADD
01/17/2019 03:14:28 PM; D USWEB7 -0-0/0.0-1