275 Lb. Test Double Wall Boxes

PREMIUM

Double the protection of a 200 lb. test box. Protects valuable, fragile or your heaviest items.
  • Use when extra stacking strength is needed.
  • UPS recommended weight capacity up to 80 lbs.

    Double Wall Box: 1/4 in. Thick
Uline

275 LB. TEST DOUBLE WALL BOXES

           
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX (SOLD IN BUNDLE QUANTITIES) BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
25 100 250 500 1,000+
  S-18180    6 x 6 x 6" $1.03 $.94 $.86 $.81 $.78 15 / 675    7 lbs. ADD
  S-19770    6 x 6 x 36" 3.38 3.11 2.89 2.72 2.58 15 / 225  24 lbs. ADD
  S-13285    6 x 6 x 48" 4.31 3.98 3.70 3.47 3.28 15 / 225  28 lbs. ADD
  S-22120    7 x 7 x 7" 1.24 1.13 1.05 .98 .94 15 / 450  10 lbs. ADD
  S-4815    8 x 8 x 8" 1.44 1.32 1.24 1.16 1.10 15 / 450  12 lbs. ADD
  S-16515    9 x 9 x 6 1/2" 1.51 1.38 1.29 1.22 1.17 15 / 450  13 lbs. ADD
  S-20408    9 x 9 x 9" 1.75 1.65 1.52 1.43 1.35 15 / 300  15 lbs. ADD
  S-4816    9 x 9 x 12 1/2" 2.02 1.89 1.75 1.64 1.57 15 / 300  17 lbs. ADD
  S-20409    10 x 10 x 6" 1.66 1.53 1.43 1.34 1.27 15 / 450  15 lbs. ADD
  S-4953    10 x 10 x 10" 2.08 1.95 1.80 1.68 1.61 15 / 300  18 lbs. ADD
  S-18181    11 1/4 x 8 3/4 x 6" 1.58 1.47 1.35 1.28 1.22 15 / 450  13 lbs. ADD
  S-19771    12 x 9 x 6" 1.67 1.56 1.46 1.36 1.29 15 / 450  15 lbs. ADD
  S-21534    12 x 9 x 9" 1.92 1.80 1.64 1.56 1.48 15 / 300  18 lbs. ADD
  S-18182    12 x 10 x 10" 2.21 2.07 1.90 1.80 1.69 15 / 300  19 lbs. ADD
  S-14228    12 x 12 x 6" 2.09 1.95 1.81 1.68 1.61 15 / 300  19 lbs. ADD
  S-12594    12 x 12 x 8" 2.13 2.02 1.85 1.78 1.68 15 / 300  21 lbs. ADD
  S-15036    12 x 12 x 10" 2.29 2.12 1.95 1.84 1.75 15 / 150  23 lbs. ADD
  S-4712    12 x 12 x 12" 1.80 1.80 1.80 1.80 1.80 15 / 150  25 lbs. ADD
  S-18919    12 x 12 x 16" 2.91 2.73 2.48 2.36 2.27 15 / 150  30 lbs. ADD
  S-16516    12 x 12 x 18" 3.07 2.87 2.61 2.48 2.36 15 / 150  31 lbs. ADD
  S-13295    12 x 12 x 48" 7.18 6.64 6.15 5.80 5.54 10 / 90  40 lbs. ADD
  S-4935    12 1/8 x 12 1/8 x 13 9/16" 2.55 2.33 2.19 2.07 1.95 15 / 150  27 lbs. ADD
  S-4936    12 1/2 x 12 1/2 x 15" 2.81 2.60 2.43 2.30 2.14 15 / 150  30 lbs. ADD
  S-15037    13 x 13 x 13" 2.79 2.58 2.41 2.29 2.13 15 / 180  30 lbs. ADD
  S-18920    14 x 10 x 10" 2.02 1.87 1.78 1.66 1.58 15 / 300  22 lbs. ADD
  S-18183    14 x 14 x 6" 2.39 2.19 2.08 1.96 1.86 15 / 180  24 lbs. ADD
  S-18921    14 x 14 x 8" 2.58 2.36 2.25 2.10 2.01 15 / 180  28 lbs. ADD
  S-14229    14 x 14 x 10" 2.76 2.51 2.39 2.26 2.12 15 / 180  30 lbs. ADD
  S-21535    14 x 14 x 12" 2.99 2.73 2.58 2.43 2.29 15 / 180  33 lbs. ADD
  S-4786    14 x 14 x 14" 2.39 2.39 2.39 2.39 2.39 15 / 90  35 lbs. ADD
  S-22121    15 x 15 x 10" 3.15 2.91 2.72 2.56 2.43 15 / 180  33 lbs. ADD
  S-15050    15 x 15 x 15" 3.91 3.63 3.37 3.17 3.06 15 / 90  39 lbs. ADD
  S-21536    16 x 10 x 10" 2.23 2.07 1.92 1.79 1.72 15 / 180  24 lbs. ADD
  S-16517    16 x 12 x 10" 2.61 2.43 2.26 2.10 2.02 15 / 180  27 lbs. ADD
  S-4788    16 x 12 x 12" 2.84 2.62 2.45 2.30 2.18 15 / 180  28 lbs. ADD
  S-22122    16 x 16 x 6" 2.97 2.75 2.55 2.40 2.29 15 / 180  32 lbs. ADD
  S-13308    16 x 16 x 8" 3.23 2.99 2.77 2.61 2.49 15 / 180  32 lbs. ADD
  S-16518    16 x 16 x 10" 3.50 3.24 3.00 2.82 2.73 15 / 90  36 lbs. ADD
  S-11253    16 x 16 x 12" 3.76 3.49 3.23 3.02 2.91 10 / 90  25 lbs. ADD
  S-4774    16 x 16 x 16" 3.62 3.62 3.62 3.62 3.62 15 / 90  45 lbs. ADD
  S-21537    16 x 16 x 18" 4.89 4.57 4.25 4.01 3.83 15 / 90  48 lbs. ADD
  S-18163    17 x 17 x 17" 5.00 4.63 4.29 4.04 3.86 10 / 90  33 lbs. ADD
  S-19772    18 x 12 x 6" 2.33 2.17 2.02 1.92 1.84 15 / 180  25 lbs. ADD
  S-4896    18 x 12 x 8" 2.50 2.33 2.17 2.03 1.96 15 / 180  25 lbs. ADD
  S-14230    18 x 12 x 10" 2.77 2.57 2.40 2.25 2.13 15 / 180  28 lbs. ADD
  S-4725    18 x 12 x 12" 2.35 2.35 2.35 2.35 2.35 15 / 180  29 lbs. ADD
  S-18922    18 x 14 x 10" 3.24 3.00 2.77 2.62 2.50 15 / 180  34 lbs. ADD
  S-13313    18 x 14 x 12" 3.50 3.24 3.00 2.84 2.73 15 / 180  35 lbs. ADD
  S-14231    18 x 14 x 14" 3.91 3.63 3.36 3.16 3.01 15 / 90  40 lbs. ADD
  S-21538    18 x 16 x 14" 4.42 4.11 3.80 3.58 3.41 15 / 90  45 lbs. ADD
  S-19773    18 x 18 x 6" 3.77 3.53 3.26 3.08 2.93 15 / 180  38 lbs. ADD
  S-14232    18 x 18 x 8" 4.07 3.80 3.53 3.31 3.17 15 / 90  39 lbs. ADD
  S-20410    18 x 18 x 10" 4.30 4.02 3.71 3.49 3.36 15 / 90  44 lbs. ADD
  S-4968    18 x 18 x 12" 3.51 3.51 3.51 3.51 3.51 10 / 90  30 lbs. ADD
  S-18923    18 x 18 x 16" 5.02 4.71 4.37 4.07 3.80 10 / 90  36 lbs. ADD
  S-4731    18 x 18 x 18" 4.01 4.01 4.01 4.01 4.01 10 / 90  36 lbs. ADD
  S-11254    18 x 18 x 24" 6.37 5.69 5.39 4.95 4.71 10 / 90  42 lbs. ADD
  S-21539    20 x 12 x 6" 2.57 2.39 2.23 2.09 1.99 15 / 180  26 lbs. ADD
  S-12603    20 x 12 x 12" 3.56 3.24 2.93 2.69 2.49 15 / 180  35 lbs. ADD
  S-22123    20 x 14 x 6" 3.01 2.79 2.61 2.44 2.33 15 / 180  31 lbs. ADD
  S-22124    20 x 14 x 10" 3.49 3.25 3.01 2.84 2.72 15 / 180  36 lbs. ADD
  S-19774    20 x 14 x 12" 3.77 3.51 3.25 3.06 2.93 15 / 180  39 lbs. ADD
  S-18164    20 x 14 x 14" 4.04 3.77 3.50 3.27 3.16 15 / 90  40 lbs. ADD
  S-21043    20 x 16 x 10" 3.97 3.70 3.46 3.23 3.11 15 / 180  41 lbs. ADD
  S-21540    20 x 16 x 12" 4.27 3.97 3.71 3.47 3.36 15 / 90  44 lbs. ADD
  S-13317    20 x 16 x 14" 4.57 4.26 3.96 3.71 3.57 15 / 90  45 lbs. ADD
  S-4995    20 x 16 x 16" 4.86 4.54 4.22 3.96 3.81 10 / 90  32 lbs. ADD
  S-21045    20 x 20 x 8" 4.74 4.42 4.09 3.80 3.58 10 / 90  33 lbs. ADD
  S-18165    20 x 20 x 10" 5.07 4.73 4.38 4.06 3.83 10 / 90  33 lbs. ADD
  S-4996    20 x 20 x 12" 5.41 4.89 4.60 4.24 4.01 10 / 90  36 lbs. ADD
  S-13318    20 x 20 x 16" 6.07 5.62 5.23 4.89 4.75 10 / 90  40 lbs. ADD
  S-4733    20 x 20 x 20" 5.02 5.02 5.02 5.02 5.02 10 / 90  45 lbs. ADD
  S-21533    20 x 20 x 24" 7.38 6.84 6.37 5.95 5.78 10 / 90  51 lbs. ADD
  S-18166    22 x 14 x 12" 4.01 3.71 3.46 3.23 3.12 15 / 90  39 lbs. ADD
  S-16458    22 x 18 x 16" 5.75 5.33 4.93 4.62 4.50 10 / 90  39 lbs. ADD
  S-20411    22 x 22 x 12" 6.33 5.72 5.39 4.94 4.70 10 / 90  43 lbs. ADD
  S-22116    22 x 22 x 16" 7.06 6.38 6.01 5.51 5.23 10 / 90 48 lbs. ADD
  S-4798    22 x 22 x 22" 7.56 7.06 6.71 6.28 5.90 10 / 90  53 lbs. ADD
  S-18924    24 x 6 x 6" 2.09 1.94 1.81 1.69 1.58 15 / 360  17 lbs. ADD
  S-21029    24 x 12 x 8" 3.41 3.18 2.95 2.68 2.43 15 / 180  32 lbs. ADD
  S-4843    24 x 12 x 12" 2.66 2.66 2.66 2.66 2.66 15 / 180  37 lbs. ADD
  S-16459    24 x 14 x 14" 4.55 4.10 3.89 3.55 3.37 10 / 90  30 lbs. ADD
  S-18925    24 x 16 x 8" 4.32 4.03 3.75 3.51 3.27 15 / 180  42 lbs. ADD
  S-20412    24 x 16 x 12" 4.93 4.52 4.24 3.94 3.70 10 / 90  33 lbs. ADD
  S-15041    24 x 16 x 16" 5.42 4.90 4.63 4.26 4.02 10 / 90  36 lbs. ADD
  S-21032    24 x 18 x 6" 4.30 3.88 3.65 3.37 3.17 15 / 180  44 lbs. ADD
  S-11255    24 x 18 x 12" 5.34 4.80 4.55 4.16 3.94 10 / 90  35 lbs. ADD
  S-4958    24 x 18 x 18" 6.37 5.69 5.39 4.95 4.71 10 / 90  42 lbs. ADD
  S-16460    24 x 18 x 24" 7.39 6.63 6.26 5.75 5.45 10 / 90  49 lbs. ADD
  S-4865    24 x 20 x 12" 5.91 5.34 5.04 4.59 4.35 10 / 90  39 lbs. ADD
  S-13326    24 x 20 x 20" 7.42 6.71 6.36 5.82 5.54 10 / 90  48 lbs. ADD
  S-18926    24 x 24 x 6" 6.11 5.53 5.24 4.77 4.55 10 / 90  42 lbs. ADD
  S-4910    24 x 24 x 12" 7.23 6.55 6.17 5.65 5.37 10 / 90  48 lbs. ADD
  S-22117    24 x 24 x 16" 8.44 7.96 7.77 7.29 7.07 10 / 90  55 lbs. ADD
  S-10657    24 x 24 x 18" 8.85 8.35 8.14 7.64 7.42 10 / 90  56 lbs. ADD
  S-20413    24 x 24 x 20" 9.27 8.73 8.52 7.99 7.76 10 / 90  61 lbs. ADD
  S-4740    24 x 24 x 24" 6.17 6.17 6.17 6.17 6.17 10 / 90  63 lbs. ADD
  S-21038    24 x 24 x 30" 10.52 9.83 9.56 8.97 8.67 5 / 90  37 lbs. ADD
  S-14233    24 x 24 x 36" 10.76 10.12 9.80 9.26 8.99 5 / 90  40 lbs. ADD
  S-18927    24 x 24 x 48" 14.09 13.30 12.59 11.95 11.48 5 / 90  49 lbs. ADD
  S-22118    25 x 25 x 25" 10.15 9.49 9.22 8.66 8.37 5 / 90  36 lbs. ADD
  S-11256    26 x 20 x 20" 7.56 6.87 6.49 5.96 5.67 10 / 90  51 lbs. ADD
  S-18167    26 x 26 x 12" 8.67 8.19 7.97 7.47 7.29 10 / 90  54 lbs. ADD
  S-21036    26 x 26 x 20" 10.45 9.85 9.59 9.01 8.76 10 / 90  68 lbs. ADD
  S-4930    26 x 26 x 26" 11.78 11.12 10.82 10.15 9.88 5 / 90  36 lbs. ADD
  S-18168    28 x 18 x 18" 7.13 6.39 6.06 5.60 5.38 10 / 90  46 lbs. ADD
  S-21541    28 x 28 x 12" 9.80 9.26 9.01 8.43 8.22 10 / 90  64 lbs. ADD
  S-16461    28 x 28 x 28" 13.63 12.87 12.52 11.74 11.43 5 / 90  43 lbs. ADD
  S-21542    30 x 15 x 15" 5.95 5.60 5.46 5.16 5.00 10 / 90  39 lbs. ADD
  S-21039    30 x 18 x 18" 7.56 7.13 6.93 6.55 6.35 10 / 90  50 lbs. ADD
  S-4775    30 x 20 x 20" 8.72 8.22 7.99 7.54 7.32 10 / 90  55 lbs. ADD
  S-12613    30 x 24 x 12" 8.09 7.67 7.43 7.00 6.82 10 / 90  54 lbs. ADD
  S-20414    30 x 30 x 12" 10.43 9.87 9.58 9.01 8.78 5 / 90  36 lbs. ADD
  S-20415    30 x 30 x 16" 11.40 10.79 10.46 9.84 9.60 5 / 90  39 lbs. ADD
  S-21034    30 x 30 x 20" 13.13 12.40 12.07 11.31 11.02 5 / 90  43 lbs. ADD
  S-4867    30 x 30 x 30" 15.71 14.83 14.42 13.52 13.19 5 / 90  48 lbs. ADD
  S-11257    32 x 24 x 24" 10.12 9.50 9.26 8.74 8.51 5 / 90  36 lbs. ADD
  S-16462    32 x 32 x 32" 17.83 16.84 16.35 15.35 14.96 5 / 90  56 lbs. ADD
  S-18928    36 x 8 x 8" 3.30 3.01 2.87 2.64 2.49 15 / 180  32 lbs. ADD
  S-11258    36 x 12 x 12" 4.88 4.42 4.18 3.81 3.62 10 / 90  32 lbs. ADD
  S-16463    36 x 16 x 16" 6.91 6.47 6.17 5.90 5.67 10 / 90  48 lbs. ADD
  S-19775    36 x 18 x 12" 6.73 6.32 6.02 5.75 5.54 10 / 90  47 lbs. ADD
  S-18169    36 x 18 x 18" 8.25 7.75 7.39 7.05 6.77 10 / 90  53 lbs. ADD
  S-21543    36 x 24 x 8" 7.94 7.46 7.10 6.77 6.54 10 / 90  55 lbs. ADD
  S-14234    36 x 24 x 12" 8.90 8.36 7.97 7.60 7.33 5 / 90  30 lbs. ADD
  S-22119    36 x 24 x 18" 10.20 9.50 9.23 8.75 8.49 5 / 90  36 lbs. ADD
  S-13333    36 x 24 x 24" 10.90 10.23 9.93 9.35 9.08 5 / 90  39 lbs. ADD
  S-18170    36 x 36 x 12" 15.15 14.21 13.61 12.94 12.57 5 / 90  47 lbs. ADD
  S-15061    36 x 36 x 24" 18.84 17.68 16.94 16.10 15.65 5 / 90  59 lbs. ADD
  S-4966    36 x 36 x 36" 24.79 23.24 22.10 21.19 20.55 5 / 90  67 lbs. ADD
  S-21544    40 x 12 x 12" 5.61 5.26 5.05 4.80 4.68 10 / 90  37 lbs. ADD
  S-18929    40 x 20 x 20" 11.07 10.46 9.99 9.52 9.21 5 / 90  34 lbs. ADD
  S-19776    40 x 30 x 30" 19.16 18.10 17.30 16.49 15.96 5 / 90  59 lbs. ADD
  S-16464    48 x 12 x 12" 6.44 6.06 5.80 5.53 5.37 10 / 90  40 lbs. ADD
  S-20416    48 x 16 x 16" 9.34 8.77 8.40 7.99 7.78 10 / 90  59 lbs. ADD
  S-15062    48 x 24 x 12" 11.43 10.70 10.26 9.78 9.50 5 / 90  36 lbs. ADD
  S-14235    48 x 24 x 24" 15.12 14.20 13.61 12.94 12.57 5 / 90  47 lbs. ADD
  S-20417    60 x 12 x 12" 10.10 9.46 8.72 8.35 7.95 5 / 180  25 lbs. ADD
             SHIPS VIA MOTOR FREIGHT
11/14/2018 06:22:39 AM; D USWEB8 -0-0/0.0-1