Heavy Duty Boxes
>
275 Lb. Test Single Wall Boxes
Enlarge & Video
275 Lb. Test Single Wall Boxes
HEAVY DUTY
Greater bursting strength
than 200 lb. test boxes. Guarantee shipments arrive intact.
UPS recommended weight capacity up to
65 lbs.
275 LB. TEST SINGLE WALL BOXES
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX
BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
25
100
250
500
1,000+
S-4876
6
x
6
x
6"
$.94
$.86
$.74
$.69
$.66
25
/
1500
11
lbs.
ADD
S-4591
8
x
8
x
8"
1.30
1.13
.99
.95
.90
25
/
750
17
lbs.
ADD
S-16709
10
x
8
x
6"
1.36
1.20
1.04
1.00
.95
25
/
750
17
lbs.
ADD
S-4603
10
x
10
x
10"
1.56
1.45
1.35
1.33
1.24
25
/
500
26
lbs.
ADD
S-14226
11
1
/
4
x
8
3
/
4
x
6"
1.38
1.30
1.17
1.07
1.02
25
/
750
21
lbs.
ADD
S-16720
11
1
/
4
x
8
3
/
4
x
10"
1.71
1.58
1.40
1.34
1.28
25
/
500
25
lbs.
ADD
S-4783
11
1
/
4
x
8
3
/
4
x
12"
1.87
1.76
1.53
1.44
1.36
25
/
500
32
lbs.
ADD
S-4784
12
x
6
x
6"
1.28
1.13
1.02
.97
.92
25
/
500
19
lbs.
ADD
S-14227
12
x
10
x
6"
1.58
1.50
1.35
1.32
1.28
25
/
500
24
lbs.
ADD
S-15035
12
x
10
x
8"
1.63
1.53
1.38
1.34
1.32
25
/
500
27
lbs.
ADD
S-4770
12
x
12
x
6"
1.64
1.54
1.44
1.36
1.34
25
/
500
27
lbs.
ADD
S-4475
12
x
12
x
12"
1.67
1.67
1.67
1.67
1.67
25
/
500
38
lbs.
ADD
S-15048
14
x
12
x
10"
2.50
2.30
2.06
1.88
1.80
25
/
500
39
lbs.
ADD
S-4718
14
x
14
x
14"
3.39
3.06
2.78
2.53
2.38
25
/
250
51
lbs.
ADD
S-15054
16
x
12
x
8"
2.45
2.25
2.02
1.85
1.76
25
/
250
38
lbs.
ADD
S-13306
16
x
12
x
12"
2.90
2.63
2.39
2.19
2.02
25
/
250
45
lbs.
ADD
S-4627
16
x
16
x
16"
3.98
3.53
3.31
3.05
2.96
25
/
125
66
lbs.
ADD
S-13311
17
1
/
4
x
11
1
/
4
x
8"
2.22
2.02
1.94
1.80
1.65
25
/
250
36
lbs.
ADD
S-4858
17
1
/
4
x
11
1
/
4
x
10"
2.34
2.19
2.06
1.94
1.84
25
/
250
41
lbs.
ADD
S-4789
17
1
/
4
x
11
1
/
4
x
12"
2.53
2.38
2.23
2.06
1.96
25
/
250
43
lbs.
ADD
S-4635
18
x
12
x
12"
2.20
2.20
2.20
2.20
2.20
25
/
250
47
lbs.
ADD
S-4771
18
x
18
x
12"
3.87
3.55
3.39
3.22
3.07
25
/
125
63
lbs.
ADD
S-4730
18
x
18
x
18"
5.04
4.52
4.30
3.96
3.72
10
/
120
32
lbs.
ADD
S-4794
20
x
16
x
14"
4.19
3.91
3.63
3.40
3.28
15
/
120
36
lbs.
ADD
S-4697
20
x
20
x
20"
5.85
5.47
5.15
4.82
4.58
10
/
120
42
lbs.
ADD
S-4772
24
x
12
x
12"
3.18
3.05
2.89
2.82
2.56
25
/
250
56
lbs.
ADD
S-4801
24
x
18
x
12"
3.83
3.83
3.83
3.83
3.83
15
/
120
45
lbs.
ADD
S-12652
24
x
18
x
18"
5.89
5.67
5.26
5.02
4.71
10
/
120
40
lbs.
ADD
▪
S-4773
24
x
24
x
24"
8.44
7.82
7.21
6.84
6.53
10
/
120
60
lbs.
ADD
S-4941
48
x
12
x
12"
6.26
6.09
5.57
5.40
5.06
10
/
120
38
lbs.
ADD
▪
SHIPS VIA MOTOR FREIGHT
07/02/2022 08:34:41 AM; D
USWEB28
-
0
-
0/0.0
-
1
-
00000000-0000-0000-0000-000000000000
close