275 Lb. Test Single Wall Boxes

HEAVY DUTY

Greater bursting strength than 200 lb. test boxes. Guarantee shipments arrive intact.
  • UPS recommended weight capacity up to 65 lbs.

    Single Wall Box: 3/16 in. Thick

275 LB. TEST SINGLE WALL BOXES

                 
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX (SOLD IN BUNDLE QUANTITIES) BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
25 100 250 500 1,000+
  S-4876    6 x 6 x 6" $.71 $.65 $.56 $.52 $.50   25 / 1500 11 lbs. ADD
  S-4591    8 x 8 x 8" .98 .86 .75 .72 .68 25 / 750 17 lbs. ADD
  S-16709  10 x 8 x 6" 1.04 .91 .79 .76 .72 25 / 750 17 lbs. ADD
  S-4603  10 x 10 x 10" 1.19 1.10 1.03 1.01 .94 25 / 500 26 lbs. ADD
  S-14226  11 1/4 x 8 3/4 x 6" 1.05 .98 .89 .81 .78 25 / 750 21 lbs. ADD
  S-16720  11 1/4 x 8 3/4 x 10" 1.29 1.21 1.06 1.02 .97 25 / 500 25 lbs. ADD
  S-4783  11 1/4 x 8 3/4 x 12" 1.42 1.34 1.16 1.09 1.04 25 / 500 32 lbs. ADD
  S-4784  12 x 6 x 6" .97 .86 .78 .74 .70 25 / 500 19 lbs. ADD
  S-14227  12 x 10 x 6" 1.21 1.13 1.03 1.00 .97 25 / 500 24 lbs. ADD
  S-15035  12 x 10 x 8" 1.23 1.16 1.05 1.02 1.00 25 / 500 27 lbs. ADD
  S-4770  12 x 12 x 6" 1.24 1.17 1.09 1.04 1.02 25 / 500 27 lbs. ADD
  S-4475  12 x 12 x 12" 1.27 1.27 1.27 1.27 1.27 25 / 500 38 lbs. ADD
  S-15048  14 x 12 x 10" 1.90 1.75 1.56 1.43 1.36 25 / 500 39 lbs. ADD
  S-4718  14 x 14 x 14" 2.57 2.32 2.11 1.92 1.80 25 / 250 51 lbs. ADD
  S-15054  16 x 12 x 8" 1.86 1.71 1.53 1.40 1.34 25 / 250 38 lbs. ADD
  S-13306  16 x 12 x 12" 2.21 1.99 1.81 1.66 1.53 25 / 250 45 lbs. ADD
  S-4627  16 x 16 x 16" 3.02 2.68 2.51 2.31 2.24 25 / 125 66 lbs. ADD
  S-13311  17 1/4 x 11 1/4 x 8" 1.68 1.53 1.47 1.36 1.25 25 / 250 36 lbs. ADD
  S-4858  17 1/4 x 11 1/4 x 10" 1.78 1.66 1.56 1.47 1.39 25 / 250 41 lbs. ADD
  S-4789  17 1/4 x 11 1/4 x 12" 1.92 1.80 1.69 1.56 1.49 25 / 250 43 lbs. ADD
  S-4635  18 x 12 x 12" 1.67 1.67 1.67 1.67 1.67 25 / 250 47 lbs. ADD
  S-4771  18 x 18 x 12" 2.93 2.69 2.57 2.45 2.33 25 / 125 63 lbs. ADD
  S-4730  18 x 18 x 18" 3.82 3.43 3.26 3.00 2.82 10 / 120 32 lbs. ADD
  S-4794  20 x 16 x 14" 2.49 2.49 2.49 2.49 2.49 15 / 120 36 lbs. ADD
  S-4697  20 x 20 x 20" 4.44 4.15 3.91 3.65 3.47 10 / 120 42 lbs. ADD
  S-4772  24 x 12 x 12" 2.41 2.31 2.20 2.14 1.94 25 / 125 56 lbs. ADD
  S-4801  24 x 18 x 12" 2.91 2.91 2.91 2.91 2.91 15 / 120 45 lbs. ADD
  S-12652  24 x 18 x 18" 4.47 4.30 3.99 3.80 3.57 10 / 120 40 lbs. ADD
  S-4773  24 x 24 x 24" 6.40 5.93 5.47 5.19 4.95 10 / 120 60 lbs. ADD
  S-4941  48 x 12 x 12" 4.75 4.63 4.22 4.09 3.84 10 / 120 38 lbs. ADD
               SHIPS VIA MOTOR FREIGHT
08/15/2018 08:31:53 AM; D USWEB5 -0-0/0.0-1