Bulk Cargo Containers

Bulk Cargo Containers
48 x 40 x 36 36 x 36 x 36 48 x 40 x 36 36 x 36 x 36
Use to safely transfer bulk product from one site to another.
  • Easy to load/unload.
  • Protects irregular loads.
  • Consolidate several small shipments.
  • EO, EH and E containers for air cargo shipments.
  • Larger quantity quotes available.

BULK CARGO CONTAINERS

ONE PALLET INCLUDED PER ORDER (EXCEPT S-4964)
MODEL
NO.
DESCRIPTION INSIDE DIM.
L x W x H
TEST HOLDS
MAX. WT.
PRICE PER BOX
(MINIMUM 5)
ADD TO
CART
5 25 100+
S-4193  Economy RSC 36 x 36 x 36" 200# 65 lbs.    $8.07 $8.07 $8.07 ADD
S-4966  Premium RSC 36 x 36 x 36" 275# DW 100 lbs.    25.09 23.17 21.72 ADD
S-18935  Gaylord 48 x 40 x 24" 51 ECT DW 100 lbs.    21.50 20.10 19.00 ADD
S-4480 48 x 40 x 36" 19.85 19.85 19.85 ADD
S-4681  Heavy Duty RSC 36 x 36 x 24" 600# DW 160 lbs.    39.15 37.75 36.25 ADD
  S-4964  "EO" Container 30 x 17 x 17" 350# DW 150 lbs.    9.45 9.05 8.45 ADD
S-4682*  "EH" Container 36 x 22 x 22" 275# DW 250 lbs.    15.75 15.35 15.25 ADD
S-4683*  "E" Container 41 x 28 3/4 x 25 1/2" 275# DW 500 lbs.    22.35 21.45 20.65 ADD
  SHIPS VIA MOTOR FREIGHT       * FOL BOTTOM (FULL OVERLAP)

GAYLORD LIDS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION PRICE PER BOX
(MINIMUM 5)
ADD TO
CART
S-4480T Additional Lid for S-4480 and S-18935 $5.50 ADD
    SHIPS VIA MOTOR FREIGHT

GAYLORD BOTTOMS

ONE PALLET INCLUDED PER ORDER
MODEL
NO.
DESCRIPTION INSIDE DIM.
L x W x H
TEST HOLDS
MAX. WT.
PRICE PER BOX
(MINIMUM 5)
ADD TO
CART
5 75 150+
S-18935B  Gaylord  48 x 40 x 24" 51 ECT DW 100 lbs. $18.20 $16.60 $15.50 ADD
S-4480B  48 x 40 x 36" 19.55 18.05 16.95 ADD
SHIPS VIA MOTOR FREIGHT
05/24/2018 09:09:22 AM; D USWEB8 -0-0/0.0-1