Uline Semi-Automatic Stretch Wrap Machines with Scale

Increase productivity by wrapping and weighing pallets at the same time.
  • Built-in scale with LED display - LB/KG convertible. Full capacity tare. Factory pre-calibrated.
  • Wraps approximately 20 loads per hour - 12 RPM variable speed turntable.
  • Two wrap modes - Select spiral up and down or spiral up only.
  • Convenient photo eye - Allows operator to walk away.
  • Adjusts from 20% to 150% stretch.
  • Troubleshooting screen.
  • 115 volt, 15 amp.
  • Sorry, no returns accepted on this item.
  • Use with 20" wide Machine Length Stretch Wrap.
  • Optional ramp sold separately.

SEMI–AUTOMATIC STRETCH WRAP MACHINES WITH SCALE

Some assembly required.
MODEL
NO.
MAX. SKID SIZE
L x W x H
CAPACITY/
ACCURACY
ROLL
WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-1619     525280" 4,000 lbs. x 1 lb. 20" 1,500 lbs. $12,175  ADD
H-7208     5252110" 1,570 lbs. 12,540  ADD
        DROP SHIPS FROM MI VIA MOTOR FREIGHT

OPTIONAL RAMP

MODEL
NO.
DESCRIPTION DIMENSIONS SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-1676 Optional Ramp 67464" 500 lbs. $2,375  ADD
    DROP SHIPS FROM MI VIA MOTOR FREIGHT
02/22/2026 05:22:25 PM; D USWEB13