Multi-Depth Boxes

MULTIPLE SIZES IN 1 BOX – CUT DOWN TO THE SIZE YOU NEED
  • Minimize UPS and FedEx dimensional weight pricing by eliminating empty box space.
  • Sides are creased at intervals - Just cut to the creased height needed, fold down and you have a custom size carton.
  • Models S-4420 and S-279 are perfect for mailing reams of paper.

200 LB. TEST MULTI-DEPTH BOXES

                 
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
VARIABLE
DEPTHS
PRICE PER BOX (SOLD IN BUNDLE QUANTITIES) BUNDLE/
BALE QTY.
ADD TO
CART
25 100 250 500 1,000+
  S-4706   8 x 8 x 8"  8,7,6,5,4" $.89 $.76 $.71 $.70 $.65 25 / 900 ADD
  S-507   8 7/8 x 8 1/2 x 12"  12,10,8" 1.14 1.05 1.01 .98 .91 25 / 500 ADD
  S-17994  10 x 8 x 8"  8,6,4" .97 .81 .76 .74 .70 25 / 500 ADD
  S-535  10 x 10 x 10"  10,8,6" 1.10 1.04 .98 .94 .89 25 / 500 ADD
  S-4520  10 x 10 x 12"  12,10,8,6" 1.36 1.29 1.17 1.13 1.05 25 / 500 ADD
  S-4420  11 1/4 x 8 3/4 x 6"  6,4,2" .59 .59 .59 .59 .59 25 / 500 ADD
 * S-21599  11 1/4 x 8 3/4 x 6"  6,4,2" .49 .49 .49 .49 .49 25 / 900 ADD
  S-279  11 1/4 x 8 3/4 x 12"  12,10,8" .76 .76 .76 .76 .76 25 / 500 ADD
  S-4709  12 x 6 x 6"  6,4,2" .90 .75 .71 .68 .66 25 / 900 ADD
  S-4421  12 x 9 x 6"  6,4,2" .76 .76 .76 .76 .76 25 / 500 ADD
  S-350  12 x 9 7/8 x 4"  4,3,2,1" 1.01 .91 .80 .76 .74 25 / 500 ADD
  S-15034  12 x 10 x 8"  8,6,4" 1.08 1.00 .88 .78 .76 25 / 500 ADD
  S-4341  12 x 12 x 6"  6,4,2" 1.10 1.02 .89 .79 .77 25 / 500 ADD
  S-536  12 x 12 x 12"  12,10,8,6" 1.09 1.09 1.09 1.09 1.09 25 / 250 ADD
  S-4490  12 x 12 x 18"  18,16,14,12,10" 1.17 1.17 1.17 1.17 1.17 25 / 250 ADD
  S-558  12 1/4 x 9 1/4 x 12"  12,10,8,6" .97 .97 .97 .97 .97 25 / 500 ADD
  S-4754  12 1/2 x 12 1/2 x 6"  6,4,2" 1.32 1.22 1.08 1.02 1.00 25 / 500 ADD
  S-4562  12 1/2 x 12 1/2 x 12"  12,10,8,6" 1.52 1.36 1.24 1.21 1.10 25 / 250 ADD
  S-4444  13 x 13 x 13"  13,11,9,7" 1.69 1.42 1.29 1.25 1.22 25 / 500 ADD
  S-4895  13 1/4 x 10 1/4 x 12"  12,10,8,6" 1.42 1.26 1.17 1.13 1.05 25 / 300 ADD
  S-4422  14 x 8 x 6"  6,4,2" .98 .86 .75 .71 .70 25 / 500 ADD
  S-537  14 x 10 x 10"  10,8,6,4" 1.32 1.22 1.09 1.05 1.02 25 / 250 ADD
  S-4423  14 x 12 x 6"  6,4,2" .79 .79 .79 .79 .79 25 / 250 ADD
  S-4424  14 x 12 x 12"  12,10,8,6" 1.71 1.55 1.40 1.29 1.22 25 / 250 ADD
  S-4531  14 x 14 x 6"  6,5,4,3" 1.48 1.32 1.21 1.08 1.03 25 / 250 ADD
  S-538  14 x 14 x 14"  14,12,10,8" 1.95 1.78 1.64 1.55 1.47 25 / 250 ADD
  S-11252  14 1/2 x 8 3/4 x 6"  6,4,2" 1.05 .98 .80 .77 .76 25 / 500 ADD
  S-521  14 1/2 x 8 3/4 x 12"  12,10,8,6" 1.35 1.23 1.13 1.08 1.04 25 / 250 ADD
  S-351  15 x 11 1/8 x 6"  6,5,4,3,2,1" 1.14 1.03 .97 .91 .86 25 / 500 ADD
  S-523  15 x 12 x 12"  12,10,8,6" 1.52 1.35 1.24 1.22 1.14 25 / 250 ADD
  S-4369  15 x 15 x 15"  15,13,11,9,7" 2.27 2.05 1.92 1.75 1.64 25 / 250 ADD
  S-4425  16 x 12 x 6"  6,4,2" 1.50 1.35 1.23 1.13 1.03 25 / 250 ADD
  S-539  16 x 12 x 12"  12,10,8,6" 1.77 1.58 1.43 1.36 1.32 25 / 250 ADD
  S-4495  16 x 16 x 6"  6,4,2" 1.58 1.47 1.36 1.26 1.17 25 / 250 ADD
  S-4370  16 x 16 x 16"  16,14,12,10,8" 2.65 2.34 2.17 1.98 1.83 25 / 125 ADD
  S-4446  17 x 17 x 17"  17,15,13,11" 2.70 2.45 2.28 2.11 1.95 25 / 150 ADD
  S-4426  17 1/4 x 11 1/2 x 6"  6,4,2" 1.48 1.32 1.22 1.09 1.01 25 / 250 ADD
  S-4476  17 1/4 x 11 1/2 x 12"  12,10,8,6" 1.17 1.17 1.17 1.17 1.17 25 / 250 ADD
 * S-21609  17 1/4 x 11 1/2 x 12"  12,10,8,6" .98 .98 .98 .98 .98 25 / 300 ADD
  S-4427  18 x 12 x 6"  6,4,2" 1.59 1.43 1.32 1.22 1.13 25 / 250 ADD
  S-540  18 x 12 x 12"  12,10,8,6" 1.68 1.57 1.50 1.47 1.42 25 / 250 ADD
  S-559  18 x 14 1/2 x 12"  12,10,8,6" 2.00 1.89 1.75 1.64 1.55 25 / 250 ADD
  S-4793  18 x 18 x 6"  6,4,2" 2.15 1.98 1.88 1.78 1.66 20 / 240 ADD
  S-4636  18 x 18 x 12"  12,10,8,6" 2.57 2.40 2.27 2.17 2.00 20 / 120 ADD
  S-4371  18 x 18 x 18"  18,16,14,12,10" 2.18 2.18 2.18 2.18 2.18 20 / 120 ADD
  S-12602  20 x 12 x 12"  12,10,8,6" 1.95 1.82 1.72 1.57 1.49 20 / 240 ADD
  S-4641  20 x 14 x 14"  14,12,10,8" 2.59 2.41 2.28 2.18 2.03 15 / 240 ADD
  S-4861  20 x 16 x 14"  14,12,10,8" 2.05 2.05 2.05 2.05 2.05 20 / 240 ADD
  S-4543  20 x 20 x 12"  12,10,8,6" 3.14 2.93 2.79 2.68 2.40 15 / 120 ADD
  S-4372  20 x 20 x 20"  20,10,8,6" 3.82 3.52 3.28 3.06 2.80 10 / 120 ADD
  S-11247  20 x 20 x 20"  20,18,16,14,12" 3.82 3.52 3.28 3.06 2.80 10 / 120 ADD
  S-4447  22 x 22 x 22"  22,20,18,16" 4.53 4.19 3.99 3.71 3.50 10 / 120 ADD
  S-4473  24 x 12 x 6"  6,4,2" 1.69 1.57 1.48 1.36 1.25 20 / 240 ADD
  S-367  24 x 12 x 12"  12,10,8,6" 2.04 1.93 1.80 1.75 1.68 25 / 250 ADD
  S-12610  24 x 13 x 31"  31,26" 3.62 3.39 3.18 2.96 2.80 10 / 150 ADD
  S-4765  24 x 16 x 12"  12,10,8,6" 2.07 2.07 2.07 2.07 2.07 15 / 150 ADD
  S-4802  24 x 18 x 12"  12,10,8,6" 3.06 2.85 2.68 2.53 2.31 10 / 120 ADD
  S-12651  24 x 18 x 18"  18,16,14,12,10" 4.25 3.79 3.58 3.18 2.95 15 / 120 ADD
  S-4449  24 x 24 x 12"  12,10,8,6" 3.70 3.39 3.19 3.00 2.78 10 / 120 ADD
  S-4115  24 x 24 x 24"  24,22,20,18,16" 5.07 4.67 4.50 4.06 3.92 15 / 120 ADD
  S-4573  26 x 18 x 16"  16,14,12,10" 3.94 3.62 3.39 3.15 2.92 10 / 120 ADD
  S-4507  26 x 20 x 12"  12,10,8,6,4" 2.58 2.58 2.58 2.58 2.58 10 / 120 ADD
  S-4451  26 x 26 x 26"  26,24,22,20" 6.39 5.81 5.64 5.06 4.86 10 / 120 ADD
  S-4806  28 x 20 x 24"  24,22,20,18,16,14" 5.47 5.21 4.95 4.70 4.39 10 / 120 ADD
  S-14285  29 x 17 x 9"  9,7,5,3" 3.17 3.03 2.81 2.61 2.45 15 / 150 ADD
  S-18982  30 x 17 x 16"  16,14,12,10" 3.72 3.43 3.19 2.99 2.82 15 / 150 ADD
  S-11248  30 x 24 x 12"  12,10,8,6,4" 4.46 4.04 3.72 3.51 3.27 15 / 120 ADD
  S-4373  36 x 36 x 36"  36,24,22,20" 9.46 9.33 9.20 8.58 8.23 5 / 120 ADD
* 32 ECT     SHIPS VIA MOTOR FREIGHT
05/23/2018 09:02:09 PM; D USWEB7 -0-0/0.0-1