Pallet Rack Additional Uprights

Extend your pallet racks with individual uprights.
  • All-welded 14-gauge steel frame.
  • Beams adjust on uprights in 2" increments, sold separately.
  • Anchor to floor for extra support.
  • Concrete Installation Kit available.

PALLET RACK ADDITIONAL UPRIGHTS

MODEL
NO.
DIMENSIONS
D x H
POST DIMENSIONS
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
H-7469 36 x 96" 3 x 3" 44 $190 $180  ADD
H-5719 42 x 96" 47 200 190  ADD
H-5720 48 x 96" 49 210 200  ADD
H-7470 36 x 120" 3 x 3" 53 225 215  ADD
H-5721 42 x 120" 55 235 225  ADD
H-5722 48 x 120" 58 245 235  ADD
H-6201 42 x 144" 3 x 3" 68 270 260  ADD
H-6202 48 x 144" 70 280 270  ADD
      SHIPS VIA MOTOR FREIGHT
03/08/2025 08:59:25 PM; D USWEB27