Trailer Access Ladders

OSHA AND ANSI COMPLIANT

Secure, safe access to semi trailers.
  • Rolls easily on 10" rubber wheels.
  • Slip resistant rubber grip pads keep ladder in place.
  • Gradual 50° incline for easy forward facing descent.
  • 24" wide non-slip steps and platform.
  • 800 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA or TX.
  • California only: To meet OSHA regulations, 5 to 7-step ladder ships with a 42" handrail, increasing overall height by 6".

    Trailer Access Ladder
Uline

TRAILER ACCESS LADDERS

MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
BASE
W x D
PLATFORM
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-6059 4 40" 70" 32 x 61" 24 x 24" 88 $530 $519 ADD
H-3013 5 50" 86" 32 x 63" 118 581 569 ADD
H-6060 6 60" 96" 32 x 76" 143 641 629 ADD
H-6061 7 70" 106" 32 x 84" 172 709 695 ADD
          SHIPS ASSEMBLED
12/16/2018 07:47:04 PM; D USWEB5 -0-0/0.0-1