Sliding Storage Shelves

Turn aisles into usable space and increase storage up to 43%.
  • Chrome-plated steel units glide effortlessly on snap-together tracks.
  • Easy assembly – No tools needed. Works on any smooth floor.
  • Safety brakes keep shelves stationary while loading and unloading.
  • Shelves adjust in 1" increments. NSF certified.
  • Handles, shelf liners and other accessories available.
  • View video.

    Sliding Shelves

4-SHELF SLIDING STORAGE SHELVING UNITS

SHIPS UNASSEMBLED VIA UPS
MODEL
NO.
SHELF
DEPTH
OVERALL DIM.
W x L x H
NO. OF
UNITS
AISLE
SPACE
SHELF
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-2901  18" 48 x 98 x 74"   3 38" 800 lbs. 226 $915 $865 ADD
H-2902  60 x 98 x 74"   650 lbs. 280 1,035 985 ADD
H-2903  48 x 138 x 74" 5 38" 800 lbs. 374 1,440 1,340 ADD
H-2904  60 x 138 x 74" 650 lbs. 464 1,640 1,540 ADD
H-2905  24" 48 x 118 x 74" 3 40" 800 lbs. 273 1,015 965 ADD
H-2906  60 x 118 x 74" 650 lbs. 333 1,155 1,105 ADD
H-2907  48 x 177 x 74" 5 47" 800 lbs. 453 1,660 1,560 ADD
H-2908  60 x 177 x 74" 650 lbs. 553 1,880 1,780 ADD
H-5435  72 x 177 x 74" 650 lbs. 676 2,075 1,975 ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
06/20/2018 12:10:19 AM; D USWEB5 -0-0/0.0-1