Gas Cylinder Cabinets

Prevent rolling and tipping of flammable gas cylinders.
  • Secure all-welded or bolted steel design.
  • 14-gauge solid steel top. Heavy-duty steel mesh sides.
  • Foot pads have holes for mounting to floor.
  • Flammable signage.
  • Hasp for padlock.
  • Meets OSHA 1910 standards.
  • Cabinets - Slotted or solid shelves hold 20, 33 and 40 lb. liquid propane cylinders.
  • Lockers - Open bottom. Hold compressed gas cylinders up to 200 lbs. or 65" tall. Includes safety chain.
Uline

ASSEMBLED

MODEL
NO.
DESCRIPTION CYLINDER
CAPACITY
NO.
SHELVES
OUTSIDE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-2736 Vertical
Cabinets
2 1 32 x 21 x 40" 91 $390  $375  ADD
H-2573 4 1 32 x 40 x 40" 132 485 465 ADD
H-2574 8 2 32 x 40 x 71" 217 715 695 ADD
H-3119 12 2 49 x 40 x 71" 414 945 915 ADD
H-2571 Horizontal
Cabinets
4 2 32 x 40 x 40" 146 490 470 ADD
H-2572 8 4 32 x 40 x 71" 245 730 710 ADD
H-3118 12 4 49 x 40 x 71" 340 970 940 ADD
H-5656 Vertical
Lockers
10 - 32 x 40 x 71" 178 655 635 ADD
H-5657 20 - 62 x 40 x 71" 356 1,080   1,050   ADD
      SHIPS ASSEMBLED VIA MOTOR FREIGHT

UNASSEMBLED

MODEL
NO.
DESCRIPTION CYLINDER
CAPACITY
NO.
SHELVES
OUTSIDE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-7008 Vertical Cabinet 4 1 32 x 41 x 40" 132 $395  $375  ADD
H-7009 Horizontal
Cabinets
4 2 32 x 41 x 40" 146 400 380 ADD
H-7010 8 4 32 x 41 x 71" 245 610 590 ADD
H-7011 Vertical Locker 10 - 32 x 41 x 71" 178 545 525 ADD
      SHIPS UNASSEMBLED VIA MOTOR FREIGHT
02/19/2019 08:08:08 AM; D USWEB5 -0-0/0.0-1