Work Platforms

OSHA AND ANSI COMPLIANT
Extra-large platform fits 2 people, toolboxes and tools.
  • 50° incline. Easily walk down steps facing forward.
  • Rubber pads secure to floor to prevent forward movement.
  • Step-and-release pedal to move ladder.
  • Serrated steps and platform.
  • 800 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA or TX.
  • California only: To meet OSHA regulations, 5 to 7-step work platforms ship with a 42" handrail, adding 6" to the overall height.

WORK PLATFORMS

MODEL
NO.
STEPS PLATFORM
W x D
PLATFORM
HEIGHT
OVERALL
HEIGHT
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4928 3 24 x 24" 30" 60" 28 x 43" 94 $412   $403   ADD
H-4929 4 40" 70" 28 x 51" 109 482 472 ADD
H-4930 5 50" 86" 28 x 58" 130 571 560 ADD
H-7253 6 60" 96" 28 x 67" 145 736 719 ADD
H-7254 7 70" 106" 28 x 75" 169 804 788 ADD
H-1867 3 36 x 36" 30" 60" 40 x 55" 140 633 621 ADD
H-1868 4 40" 70" 40 x 63" 157 700 688 ADD
H-1869 5 50" 86" 40 x 70" 184 793 780 ADD
H-4369 6 60" 96" 40 x 78" 203 894 879 ADD
H-4370 7 70" 106" 40 x 87" 221 969 953 ADD
SHIPS ASSEMBLED
07/18/2018 05:03:26 PM; D USWEB8 -0-0/0.0-1