Dock Boards

FOR FORKLIFT USE

High-capacity bridge between dock and trailer.
  • Bolted steel curbs prevent runoffs and add strength.
  • Aluminum diamond plate surface gives non-slip traction.
  • Gradual 11° bend keeps edges flush with dock and trailer.
  • Safety legs keep dock board in place.
  • 72" Extra-Wide - Unload a full trailer without repositioning dock board.

    Dock, Truck, & Dock Board

DOCK BOARDS

Drop ships in 2 days from TX
MODEL
NO.
SIZE*
W x L
CAPACITY**
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL***
PRICE
EACH
ADD TO
CART
H-2744  54 x 48" 10,000 154 7" $811 ADD
H-1443  60 x 36" 127 5" 664 ADD
H-1288  60 x 48" 165 7" 845 ADD
H-1290  60 x 60" 202 9" 1,036 ADD
H-1506  60 x 72" 240 11" 1,251 ADD
H-1834  72 x 36" 144 5" 731 ADD
H-1836  72 x 48" 187 7" 947 ADD
H-1838  72 x 60" 230 9" 1,160 ADD
H-2745  54 x 48" 15,000 186 7" 1,036 ADD
H-1444  60 x 36" 154 5" 822 ADD
H-1289  60 x 48" 201 7" 1,059 ADD
H-1291  60 x 60" 247 9" 1,273 ADD
H-1507  60 x 72" 294 11" 1,508 ADD
H-1835  72 x 36" 177 5" 901 ADD
H-1837  72 x 48" 230 7" 1,182 ADD
H-1839  72 x 60" 284 9" 1,466 ADD
    *Usable width about 3" less than overall width
  **Capacity = Triple the capacity of your forklift
***Vertical distance between dock floor and truck bed
09/24/2018 09:31:44 AM; D USWEB6 -0-0/0.0-1