Fiberglass Step Ladders

WERNER®

Working off the ground requires high-quality industrial ladders.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Non-slip rubber feet.
  • Slip-resistant 3" steps.
  • Reinforced edge bracing.
  • Holster-Top® platform holds tools, paint cans.
  • 300 lb. load capacity.
Uline

FIBERGLASS STEP LADDERS

Type 1A. Meets ANSI and OSHA standards
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3836  2' 300 lbs. 17 x 20" 9 $75 $71 ADD
H-2160  4' 20 x 29" 16 99 93 ADD
H-1194  6' 24 x 42" 23 122 115 ADD
H-1195  8' 27 x 54" 25 $149 any qty. ADD
H-1800  10' 31 x 66" 39 239 225 ADD
H-1445  12' 34 x 79" 48 299 289 ADD
          SHIPS VIA MOTOR FREIGHT
02/17/2019 12:51:49 AM; D USWEB5 -0-0/0.0-1