Rolling Ladders

OSHA AND ANSI COMPLIANT
59° angle ladders roll easily through warehouse aisles.
  • 3 and 4 step models have four
    2" spring-loaded swivel casters.
  • 5 to 16 step models have four
    4" diameter casters: 2 swivel,
    2 rigid.
  • 24" wide expanded metal steps.
  • 450 lb. capacity.
  • Drop ships in 2 days from
    MI, GA, CA or TX.
  • 10" Deep Top Step - Slip-resistant surface.
  • 20" Deep Top Step - Extra stability when up high.
  • 30" Deep Top Step - Larger step area. Greater work space.
  • California only: To meet OSHA regulations, 5 to 11-step ladders ship with a 42" handrail, adding 12" to the overall height. 10 to 16-step ladders ship with a wider base than stated in the chart.
    Unassembled Ladder

10" DEEP TOP STEP ROLLING LADDERS – ASSEMBLED

 
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-840 3  30"  60"   30 x 26" 50 $231 $225 ADD
 H-1082 4  40"  70"   30 x 31" 60 297 289 ADD
 H-841 5  50"  80"   30 x 40" 97 379 372 ADD
 H-1083 6  60"  90"   30 x 46" 109 422 416 ADD
 H-843 7  70"  100"   30 x 53" 121 463 451 ADD
 H-1084 8  80"  110"   32 x 58" 150 576 564 ADD
 H-842 9  90"  120"   32 x 65" 165 629 616 ADD
 H-1085 10  100"  130"   32 x 72" 173 689 677 ADD
 H-844 11  110"  140"   32 x 78" 188 701 689 ADD

10" DEEP TOP STEP ROLLING LADDERS – UNASSEMBLED

 
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-840U 3  30"  60"   30 x 26" 58 $231 $225 ADD
 H-1082U 4  40"  70"   30 x 33" 72 297 289 ADD
 H-841U 5  50"  80"   30 x 40" 106 379 372 ADD
 H-1083U 6  60"  90"   30 x 46" 123 422 416 ADD
 H-843U 7  70"  100"   30 x 53" 136 463 451 ADD
 H-1084U 8  80"  110"   32 x 58" 158 576 564 ADD
 H-842U 9  90"  120"   32 x 65" 170 629 616 ADD
 H-1085U 10  100"  130"   32 x 72" 183 689 677 ADD
 H-844U 11  110"  140"   32 x 78" 195 701 689 ADD
 H-1554 12  120"  162"   32 x 88" 310 914 899 ADD
 H-1555 13  130"  172"   42 x 95" 360 1,084 1,070 ADD
 H-1556 14  140"  182"   42 x 101" 376 1,101 1,084 ADD
 H-1557 15  150"  192"   42 x 108" 394 1,168 1,152 ADD
 H-1558 16  160"  202"   42 x 114" 418 1,195 1,177 ADD

20" DEEP TOP STEP ROLLING LADDERS – ASSEMBLED

 
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-840 3  30"  60"   30 x 36" 66 $303 $297 ADD
 H-1082 4  40"  70"   30 x 41" 78 351 343 ADD
 H-841 5  50"  80"   30 x 50" 111 449 443 ADD
 H-1083 6  60"  90"   30 x 56" 122 540 532 ADD
 H-843 7  70"  100"   30 x 63" 135 572 561 ADD
 H-1084 8  80"  110"   32 x 68" 174 699 687 ADD
 H-842 9  90"  120"   32 x 75" 184 732 720 ADD
 H-1085 10  100"  130"   32 x 82" 204 799 789 ADD

20" DEEP TOP STEP ROLLING LADDERS – UNASSEMBLED

 
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-840U 3  30"  60"   30 x 36" 82 $303 $297 ADD
 H-1082U 4  40"  70"   30 x 43" 94 351 343 ADD
 H-841U 5  50"  80"   30 x 50" 129 449 443 ADD
 H-1083U 6  60"  90"   30 x 56" 145 540 532 ADD
 H-843U 7  70"  100"   30 x 63" 158 572 561 ADD
 H-1084U 8  80"  110"   32 x 68" 183 699 687 ADD
 H-842U 9  90"  120"   32 x 75" 193 732 720 ADD
 H-1085U 10  100"  130"   32 x 82" 212 799 789 ADD
 H-844 11  110"  140"   32 x 88" 308 855 840 ADD
 H-1554 12  120"  162"   32 x 98" 338 1,022 1,008 ADD
 H-1555 13  130"  172"   42 x 105" 388 1,198 1,182 ADD
 H-1556 14  140"  182"   42 x 111" 413 1,216 1,200 ADD
 H-1557 15  150"  192"   42 x 118" 425 1,283 1,266 ADD
 H-1558 16  160"  202"   42 x 124" 448 1,308 1,290 ADD

30" DEEP TOP STEP ROLLING LADDERS – ASSEMBLED

 
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-840 3  30"  60"   30 x 46" 82 $361 $354 ADD
 H-1082 4  40"  70"   30 x 51" 96 409 402 ADD
 H-841 5  50"  80"   30 x 60" 125 508 501 ADD
 H-1083 6  60"  90"   30 x 66" 135 638 632 ADD
 H-843 7  70"  100"   30 x 73" 149 672 659 ADD
 H-1084 8  80"  110"   32 x 78" 198 798 787 ADD
 H-842 9  90"  120"   32 x 85" 203 832 819 ADD
 H-1085 10  100"  130"   32 x 92" 235 899 888 ADD

30" DEEP TOP STEP ROLLING LADDERS – UNASSEMBLED

 
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-840U 3  30"  60"   30 x 46" 106 $361 $354 ADD
 H-1082U 4  40"  70"   30 x 53" 116 409 402 ADD
 H-841U 5  50"  80"   30 x 60" 152 508 501 ADD
 H-1083U 6  60"  90"   30 x 66" 167 638 632 ADD
 H-843U 7  70"  100"   30 x 73" 180 672 659 ADD
 H-1084U 8  80"  110"   32 x 78" 208 798 787 ADD
 H-842U 9  90"  120"   32 x 85" 216 832 819 ADD
 H-1085U 10  100"  130"   32 x 92" 233 899 888 ADD
 H-844 11  110"  140"   32 x 98" 329 955 939 ADD
 H-1554 12  120"  162"   32 x 108" 366 1,121 1,107 ADD
 H-1555 13  130"  172"   42 x 115" 416 1,297 1,282 ADD
 H-1556 14  140"  182"   42 x 121" 450 1,315 1,300 ADD
 H-1557 15  150"  192"   42 x 128" 456 1,382 1,365 ADD
 H-1558 16  160"  202"   42 x 134" 478 1,408 1,390 ADD
05/21/2018 03:55:45 AM; D USWEB5 -0-0/0.0-1