Heavy Duty Export Pallets

Durable, weather-resistant pallet for cross-country shipments.
  • Stack up to 48 pallets in 8 feet.
  • ISPM 15 exempt for export shipping.
  • Tough structural foam.
  • 4-way forklift access.
  • H-10620 – Smooth closed deck adds support and reduces damage.

    Blue Heavy Duty Export Pallets

HEAVY DUTY EXPORT PALLETS

MODEL
NO.
DESCRIPTION SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH (MIN. 5) ADD TO
CART
FLOOR FORK 5 10  20+
H-10619 Open 48 x 40" 6,500 lbs. 2,250 lbs. 22 lbs. $38 $37 $36  ADD

H-10620

Closed 48 x 40" 8,500 lbs. 2,500 lbs. 24 lbs. 42 41 40  ADD

SHIPS VIA MOTOR FREIGHT
02/22/2026 08:26:59 PM; D USWEB27