Hanging Dial Scale

Small and portable. Hang it anywhere to weigh oversized boxes, produce or buckets of animal feed.
  • Easy-to-read 6" dial with lb. and kg. measurements.
  • Adjustment knob sets scale to zero.
  • Rugged powder-coated steel housing and impact-resistant plastic lens.
  • Includes 2 heavy duty steel hooks.

HANGING DIAL SCALE

1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH ADD TO
CART
1 2+
H-10177 Hanging Dial Scale 44 lb. x 4 oz./20 kg. x 0.1 kg. 3 $48 $45  ADD
H-10178 220 lb. x 1 lb./100 kg. x 0.5 kg. 50 47  ADD
             
10/03/2022 12:19:31 PM; D USWEB6