Jumbo Kraft Tubes

SUPER SIZE

Sturdy, oversized tubes protect against tears and creases.
  • Ideal for auto parts, construction materials, art prints, banners and charts.
  • Plastic end caps included.

JUMBO KRAFT TUBES

SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAMETER
USABLE
LENGTH
THICK-
NESS
TUBES/
CTN.
LBS./
CTN.
PRICE PER TUBE ADD TO
CART
50 100 250 500 1,000+
  S-10723 5" 24" .125 15 24 $4.57 $4.49 $4.42 $4.14 $3.78  ADD
  S-12125 26" .125 15 24 4.74 4.64 4.55 4.25 3.92  ADD
  S-10690 30" .125 15 30 4.99 4.87 4.81 4.48 4.20  ADD
  S-6244 36" .125 15 38 5.71 5.61 5.49 5.13 4.74  ADD
S-8098 48" .125 15 42 8.01 7.84 7.64 7.15 6.57  ADD
S-8099 60" .125 15 60 10.29 10.00 9.75 9.11 8.41  ADD
S-14050 72" .125 15 72 11.31 10.65 10.01 9.48 9.14  ADD
  S-11337 6" 24" .125 10 18 6.07 5.89 5.68 5.32 4.88  ADD
  S-10691 30" .125 10 22 7.19 6.92 6.66 6.25 5.73  ADD
  S-7015 36" .125 10 29 8.18 7.62 7.15 6.87 6.75  ADD
S-8100 48" .125 10 42 10.52 10.31 10.10 9.44 8.68  ADD
S-11338 60" .125 10 42 12.02 11.61 10.95 10.40 9.91  ADD
S-12673 72" .125 10 45 13.74 13.31 12.65 12.09 11.55  ADD
S-10692 8" 36" .125 10 37 14.30 13.71 13.41 13.07 12.52  ADD
S-11339 48" .125 10 45 14.84 14.16 13.87 13.57 13.03  ADD
S-13748 60" .125 10 61 18.54 17.89 17.56 17.24 16.70  ADD
S-14051 72" .125 10 70 19.70 19.01 18.64 18.24 17.58  ADD
S-11340 10" 36" .125 8 33 19.11 18.36 17.34 16.43 15.99  ADD
SHIPS VIA MOTOR FREIGHT
09/22/2021 10:54:02 PM; D USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000