Snap-Seal Tubes

A pinch is all you need to seal our most economical tubes!
  • Rigid tube resists folding or bending.
  • Easy-to-close ends save time.
  • Stays closed - No need for tape.
  • Reusable - Easy to open without damaging contents.

SNAP-SEAL TUBES

MODEL
NO.
INSIDE
DIAM.
INSIDE
LENGTH
THICK-
NESS
TUBES/
CTN.
LBS./
CTN.
PRICE EACH (SOLD IN CARTON QTYS.) ADD TO
CART
50 100 250 500+
  S-1616  1 1/2" 9" .060 70 8 N/A $.69 $.64 $.60 ADD
  S-630 12" .060 70 14 N/A .70 .67 .62 ADD
  S-1617 15" .060 70 15 N/A .77 .71 .69 ADD
  S-631 18" .060 70 16 N/A .78 .75 .71 ADD
  S-1181 24" .060 70 18 N/A .84 .80 .75 ADD
  S-1618 30" .060 70 23 N/A .95 .92 .90 ADD
  S-1182  2" 12" .060 50 12 $.80 .70 .68 .66 ADD
  S-1619 15" .060 50 14 .81 .74 .70 .67 ADD
  S-632 18" .060 50 15 .82 .77 .74 .68 ADD
  S-1183 20" .060 50 16 .84 .80 .75 .70 ADD
  S-633 24" .060 50 17 .85 .81 .77 .71 ADD
  S-6215 WHITE 24" .060 50 17 1.04 .97 .91 .88 ADD
  S-1184  2" 30" .070 50 21 1.22 1.16 1.09 1.03 ADD
  S-634 36" .070 50 23 1.46 1.34 1.28 1.23 ADD
  S-1620 43" .070 50 27 1.67 1.55 1.49 1.44 ADD
  S-2033  2 1/2" 12" .060 35 9 .85 .80 .75 .71 ADD
  S-2034 15" .060 35 11 .88 .85 .81 .77 ADD
  S-1621 18" .060 35 14 .92 .89 .86 .82 ADD
  S-2035 20" .070 35 15 1.00 .97 .95 .92 ADD
  S-1185 24" .070 35 16 1.16 1.12 1.09 1.05 ADD
  S-1186 30" .070 35 21 1.27 1.24 1.20 1.17 ADD
  S-1187 36" .070 35 24 1.49 1.44 1.37 1.29 ADD
  S-2367  3" 12" .070 25 12 1.16 1.11 1.04 .98 ADD
  S-1188 15" .070 25 14 1.17 1.12 1.05 .99 ADD
  S-637 18" .070 25 16 1.23 1.18 1.13 1.07 ADD
  S-13750 20" .070 25 17 1.28 1.23 1.17 1.11 ADD
  S-635 24" .070 25 18 1.38 1.31 1.25 1.19 ADD
  S-7009 26" .070 25 19 1.47 1.41 1.33 1.27 ADD
  S-1189 30" .070 25 20 1.55 1.49 1.44 1.37 ADD
  S-636 36" .080 25 23 1.81 1.73 1.65 1.56 ADD
  S-2368 42" .080 25 24 2.24 2.16 2.09 2.02 ADD
  S-1622 48" .080 25 31 2.53 2.45 2.38 2.29 ADD
  S-1623  4" 12" .070 25 15 1.54 1.48 1.43 1.34 ADD
  S-1624 18" .070 25 21 1.82 1.74 1.67 1.59 ADD
  S-1625 24" .080 25 25 2.24 2.18 2.11 2.06 ADD
  S-2635 30" .080 25 30 2.57 2.49 2.42 2.33 ADD
S-2636    36" .080 25 35 2.91 2.82 2.74 2.67 ADD
            SHIPS VIA MOTOR FREIGHT
09/21/2018 01:35:30 PM; D USWEB7 -0-0/0.0-1