Mobile Pan Racks

Easily transfer or display bakery items. Move parts
during in-process work.
  • All-welded aluminum construction.
  • Half-Size Pan Rack – Holds (10) 18 x 26" Pans or (20) 14 x 18" Cafeteria Trays.
  • Full-Size Pan Rack – Holds (20) 18 x 26" Pans or (40) 14 x 18" Cafeteria Trays.
  • Slides are 3" apart for easy access.
  • 5" polyurethane swivel casters.
  • Optional Mobile Pan Rack Covers slide over Full Size Pan Racks to protect foods and maintain freshness.
  • Pans – 1-1 1/8" deep. Stackable.

    Mobile Rack and Pans

MOBILE PAN RACKS

MODEL
NO.
DESCRIPTION DIMENSIONS
W x L x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-6468 Half Size  21 x 26 x 38"  800 lbs. 23 $239 $229 ADD
H-4000 Full Size   21 x 26 x 70" 30 299 289 ADD
      SHIPS ASSEMBLED VIA MOTOR FREIGHT

BAKING PANS

MODEL
NO.
DESCRIPTION DIMENSIONS
W x L x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
12 24+
H-4001 Aluminum 18 x 26 x 1" 4 $18 $17 ADD
H-4002 Fiberglass 18 x 26 x 1 1/8" 20 18 ADD
08/21/2018 04:44:36 AM; D USWEB7 -0-0/0.0-1