Industrial Air Hose Reels

REELCRAFT®

Lasts a lifetime. Use in warehouses, auto shops and fleet maintenance facilities.
  • Keeps hose neatly out of sight. Self-retracting.
  • Welded steel frame.
  • Max. Temp: 150°F.
  • 1/2" Diameter - Larger air volume for foam packing pumps.
  • 100' Length - Extended reach for larger shipping departments.
  • For use with Air Compressors.

INDUSTRIAL AIR HOSE REELS

SHIPS ASSEMBLED
MODEL
NO.
HOSE
DESCRIPTION
REEL DIM.
W x D x H
HOSE MAX
PSI
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
DIAM. LENGTH
H-1402 PVC  13 x 6 x 13" 1/4" 35' 300 17 $199 ADD
H-1403  18 x 6 x 17" 3/8" 50' 31 295 ADD
H-7158  21 x 7 x 20" 1/2" 50' 44 449 ADD
H-7159    21 x 9 x 20" 3/8" 100' 62 629 ADD
SHIPS VIA MOTOR FREIGHT
07/23/2018 08:52:14 AM; D USWEB6 -0-0/0.0-1