Barcode Equipment
>
Universal External Rewinder
More Images
Universal External Rewinder
Instantly rewind printed labels onto a fresh roll.
Create up to 9" diameter rolls.
Bi-directional motor for easy winding and re-winding.
Auto syncs to the printer speed.
Use with 3" cores (not included).
125 volts. 12' power cord.
Compatible with all
Zebra Printers
.
UNIVERSAL EXTERNAL REWINDER
MODEL
NO.
DIMENSIONS
L x W x H
ROLL WIDTH
MAX ROLL
DIAM.
CORE
DIAM.
WEIGHT
(LBS.)
PRICE
EACH
ADD TO
CART
MIN
MAX
H-8783
10
x
10
x
8
1
/
2
"
1"
4
1
/
4
"
9"
3"
12
$650
ADD
< Back to Mobile Site
02/22/2026 02:18:18 PM; D
USWEB11
close