Clear Stand-Up Barrier Pouches

Airtight zippered display pouches lock in freshness.
  • Thick barrier material protects items from moisture, gas and odor.
  • Heat sealable above tear notches.
  • FDA and USDA compliant.
Uline

CLEAR STAND-UP BARRIER POUCHES

MODEL
NO.
COLOR OUTSIDE DIMENSIONS
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
S-22240 Clear 1/8 x 1/8 x 2" 1 oz.   5.0 2,000 $195 $185 $175  ADD
S-19171 4 x 6 x 2" 2 oz.   1,000 108 103 98  ADD
S-22816 1/2 x 7 x 3/8" 3 oz.   128 123 118  ADD
S-19172 5 x 8 x 1/2" 4 oz.   149 139 128  ADD
S-23412 1/2 x 1/2 x 3/4" 6 oz.   170 160 150  ADD
S-19173 6 x 9 x 3" 8 oz.   200 190 180  ADD
S-19174 6 x 11 x 3" 12 oz.   226 216 200  ADD
S-20712 7 x 11 1/2 x 4" 16 oz.   500 139 128 123  ADD
S-21654 9 x 13 1/2 x 3/4" 32 oz.   205 190 185  ADD
S-22817 11 3/4 x 15 3/4 x 3/8" 64 oz.   300 175 164 154  ADD
S-23413 11 7/8 x 19 x 1/2" 80 oz.   225 215 200  ADD
03/29/2020 04:59:23 AM; D USWEB6 -0-0/0.0-1