Uline Masking Tape

    General Purpose - Use for packaging and everyday needs.

    Industrial - Resistant to water and oil. Designed for splicing and holding applications.
    Heavy Duty - Contractor's grade for painting and construction industries.

    High Temperature - Residue free. Automotive painting protection up to 300°F (S-11698). Metal Fabrication up to 350°F (S-11699).
Free Offer
FREE H-726 SUPERMASK DISPENSER WITH
ORDER OF 2 OR MORE CASES
OF 1" ULINE MASKING TAPE.
Supermask Dispenser
Easy one-handed operation.

GENERAL PURPOSE MASKING TAPE – 18 lb. tensile strength.

MEETS MIL SPEC. ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 36 72  144+
 S-14726 1/2" x 60 yds.    4.8 72 13 $1.05 $1.00 $.95 $.90 ADD
 S-11735 3/4" x 60 yds.    48 13 1.30 1.25 1.15 1.10 ADD
 S-11736 1" x 60 yds.    36 12 1.65 $1.39 per roll ADD
 S-11737 2" x 60 yds.    24 15 3.20 $2.70 per roll ADD
 S-12880 3" x 60 yds.    16 15 4.80 4.50 4.30 4.05 ADD

INDUSTRIAL MASKING TAPE – 20 lb. tensile strength.

MEETS MIL SPEC. ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 36 72  144+
 S-3049 1/4" x 60 yds.    5.5 144 15 $1.00 $.95 $.90 $.85 ADD
 S-315 1/2" x 60 yds.    72 15 1.15 1.05 1.00 .95 ADD
 S-316 3/4" x 60 yds.    48 14 1.45 1.35 1.30 1.20 ADD
 S-317 1" x 60 yds.    36 13 2.00 $1.65 per roll ADD
 S-1456 1/2" x 60 yds.    24 11 2.85 2.70 2.55 2.40 ADD
 S-318 2" x 60 yds.    24 16 3.90 $3.25 per roll ADD
 S-349 3" x 60 yds.    16 16 5.85 5.50 5.20 4.90 ADD

HEAVY DUTY MASKING TAPE – 21 lb. tensile strength.

MEETS MIL SPEC. ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 36 72  144+
 S-5730 1/2" x 60 yds.    5.9 72 15 $1.35 $1.30 $1.20 $1.15 ADD
 S-5731 3/4" x 60 yds.    48 14 1.95 1.85 1.75 1.65 ADD
 S-5732 1" x 60 yds.    36 13 2.50 2.35 2.25 2.10 ADD
 S-5733 2" x 60 yds.    24 16 5.05 4.80 4.45 4.20 ADD
 S-14727 3" x 60 yds.    16 16 7.55 7.15 6.70 6.30 ADD

HIGH TEMPERATURE MASKING TAPE – 24-25 lbs. tensile strength.

MEETS MIL SPEC. ASTM-D6123
MODEL
NO.
SIZE/
MAX TEMP.
MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 36 72  144+
 S-11698   2" x 60 yds./300°F 6.1 24 16 $7.60 $7.20 $6.75 $6.35 ADD
 S-13611   1" x 60 yds./350°F 6.7 36 15 5.65 5.30 5.05 4.75 ADD
 S-11699   2" x 60 yds./350°F 24 18 11.35 10.60 10.10 9.45 ADD
05/25/2018 09:58:08 AM; D USWEB8 -0-0/0.0-1