24" Deep Pallet Rack Wire Decking

Waterfall edge provides extra strength and a secure fit.
  • Drops easily into place. No tools required.
  • Galvanized 2 1/2 x 4" mesh maximizes sprinkler efficiency.
  • Resists rust and corrosion.
  • Includes 3 support channels.

    Pallet Racks

24" DEEP PALLET RACK WIRE DECKING

SOLD IN MULTIPLES OF 2
MODEL
NO.
DIMENSIONS
W x D
FOR RACKS LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE PER DECK ADD TO
CART
WIDTH DEPTH 2 12+
H-8618 46 x 24" 48, 96 or 144" 24" 2,500 11 $39  $35  decks ADD
H-8619 52 x 24" 108" 24" 12 43 39 decks ADD
H-8620 58 x 24" 120" 13 48 44 decks ADD
          SHIPS VIA MOTOR FREIGHT

SKID LOTS - SAVE UP TO 20%

 
MODEL
NO.
DIMENSIONS
W x D
FOR RACKS LOAD CAPACITY
(LBS.)
DECKS/
SKID
LBS./
DECK
PRICE
PER DECK
ADD TO
CART
WIDTH DEPTH
H-8618S 46 x 24" 48, 96 or 144" 24" 2,500 44 11 $31  decks ADD
H-8619S 52 x 24" 108" 24" 44 12 35 decks ADD
H-8620S 58 x 24" 120" 13 40 decks ADD
        SHIPS VIA MOTOR FREIGHT
03/08/2025 09:00:07 PM; D USWEB27