Multi-Lens LED Magnifiers

Swap out lenses for the best magnification based on your project.
  • For fine detail work. Use for circuit board assembly or inspection of solder joints.
  • Includes two glass lenses: a standard 175% and your choice of a 225% or 300%.
  • 34" adjustable arm with table clamp.
  • 12-watt LED light. 50,000 hr. life.
  • Attached dust cover keeps lens clean.

    Multi-Lens LED Magnifiers
Uline

MULTI-LENS LED MAGNIFIERS

UL/C-UL Listed
MODEL
NO.
DESCRIPTION SIZE
L x W x H
ARM
SIZE
RECOMMENDED
USE
PRICE
EACH
ADD TO
CART
H-8788 6" Magnifier with 175% and 225% Lenses 12 x 9 x 34" 34" Precision Repairs $190  ADD
H-8789 6" Magnifier with 175% and 300% Lenses Critical Inspection 195  ADD
05/11/2021 10:47:30 AM; D USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000