Steel Strapping - High Tensile

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • For heavier loads. Keeps shipments secure during sudden stops.
  • Recommended for use on railroad shipments.
  • Painted and waxed finish.

    High Tensile Steel Strapping - Skid Lot Special
Uline

STEEL STRAPPING - HIGH TENSILE

MEETS FED. SPEC. ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
PRICE PER COIL USES
SEAL
ADD TO
CART
1 2 6+
S-2080  1/2" .020" 1,450 lbs.  3,087' 12 105 $191 $186 $178 S-827 ADD
S-1644 .023" 1,725 lbs.  2,688'   191   186   178 ADD
S-6059 .031" 2,260 lbs.  1,992'   202   194   189 ADD
S-2081  5/8" .020" 1,830 lbs.  2,478' 12 105   218   212   206 S-832 ADD
S-2255 .023" 2,150 lbs.  2,152'   187   182   174 ADD
S-2082  3/4" .020" 2,100 lbs.  2,058' 12 105   218   212   206 S-828 ADD
S-2256 .023" 2,470 lbs.  1,795'   198   192   187 ADD
S-1084 .025" 2,690 lbs.  1,649'   202   194   189 ADD
S-6060 .029" 3,320 lbs.  1,418'   185   180   172 ADD
S-863 .031" 3,500 lbs.  1,334'   185   180   172 ADD
S-2997*  1 1/4" .025" 4,650 lbs.  1,034' 20 110   189   184   177 S-833 ADD
S-3974* .029" 5,450 lbs.     891'   183   176   167 ADD
S-830* .031" 5,500 lbs.     836'   183   176   167 ADD
S-15310*  2" .044" 12,300 lbs.     363' 16 110   205   196   192 S-15311 ADD
* Ribbon wound.   For Steel Strapping Ribbon-Wound Specialty Cart see H-396. SHIPS VIA MOTOR FREIGHT

SKID LOTS – SAVE UP TO 37%

MEETS FED. SPEC. ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
PRICE PER COIL USES
SEAL
ADD TO
CART
S-2080S  1/2" .020" 1,450 lbs.  3,087' 12 105   $127      S-827 ADD
S-1644S .023" 1,725 lbs.  2,688'   127      ADD
S-6059S .031" 2,260 lbs.  1,992'   129      ADD
S-2081S  5/8" .020" 1,830 lbs.  2,478' 12 105   141      S-832 ADD
S-2255S .023" 2,150 lbs.  2,152'   123      ADD
S-2082S  3/4" .020" 2,100 lbs.  2,058' 12 105   141      S-828 ADD
S-2256S .023" 2,470 lbs.  1,795'   128      ADD
S-1084S .025" 2,690 lbs.  1,649'   129      ADD
S-6060S .029" 3,320 lbs.  1,418'   117      ADD
S-863S .031" 3,500 lbs.  1,334'   117      ADD
S-2997S*  1 1/4" .025" 4,650 lbs.  1,034' 20 110   124      S-833 ADD
S-3974S* .029" 5,450 lbs.     891'   115      ADD
S-830S* .031" 5,500 lbs.     836'   115      ADD
S-15310S*  2" .044" 12,300 lbs.     363' 16 110   140      S-15311 ADD
* Ribbon wound.   For Steel Strapping Ribbon-Wound Specialty Cart see H-396. SHIPS VIA MOTOR FREIGHT
02/18/2019 02:48:09 AM; D USWEB6 -0-0/0.0-1