Steel Strapping - Standard Grade

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • 105 lbs. approximate weight/coil.
  • Can be used with Signode tools.
  • Painted and waxed finish.

    Steel Strapping - Skid Lot Special
Uline

STEEL STRAPPING - STANDARD GRADE

MEETS FED. SPEC. ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
PRICE PER COIL USES
SEAL
ADD TO
CART
1 2 6+
 S-822  3/8" .015" 680 lbs.  5,502' 12 105 $205 $198 $193 S-831 ADD
 S-2079 .020" 900 lbs.  4,116' 203 196 191 ADD
 S-817  1/2" .015" 910 lbs.  4,127' 12 105 201 194 189 S-827 ADD
 S-825 .020" 1,200 lbs.  3,087' $150 per coil any qty. ADD
 S-1081 .023" 1,380 lbs.  2,688' 161 155 149 ADD
 S-1549  5/8" .015" 1,125 lbs.  3,297' 12 105 202 194 189 S-832 ADD
 S-823 .020" 1,500 lbs.  2,468' 171 163 158 ADD
 S-1082 .023" 1,725 lbs.  2,153' 166 161 155 ADD
 S-1548  3/4" .015" 1,360 lbs.  2,751' 12 105 202 194 189 S-828 ADD
 S-826 .020" 1,800 lbs.  2,058' 171 163 158 ADD
 S-829 .023" 2,070 lbs.  1,796' 166 161 155 ADD
 S-2427 .025" 2,500 lbs.  1,649' 186 181 173 ADD
 S-6058 .028" 2,400 lbs.  1,470' 183 176 167 ADD
 S-3280 .031" 3,300 lbs.  1,334' 185 180 172 ADD
                SHIPS VIA MOTOR FREIGHT

SKID LOTS – SAVE UP TO 41%

        MEETS FED. SPEC. ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
PRICE PER COIL USES
SEAL
ADD TO
CART
 S-822S  3/8" .015" 680 lbs.  5,502' 12 105   $139    S-831 ADD
 S-2079S .020" 900 lbs.  4,116'   137    ADD
 S-817S  1/2" .015" 910 lbs.  4,127' 12 105   126    S-827 ADD
 S-825S .020" 1,200 lbs.  3,087'   95    ADD
 S-1081S .023" 1,380 lbs.  2,688'   94    ADD
 S-1549S  5/8" .015" 1,125 lbs.  3,297' 12 105   129    S-832 ADD
 S-823S .020" 1,500 lbs.  2,468'   104    ADD
 S-1082S .023" 1,725 lbs.  2,153'   98    ADD
 S-1548S  3/4" .015" 1,360 lbs.  2,751' 12 105   129    S-828 ADD
 S-826S .020" 1,800 lbs.  2,058'   104    ADD
 S-829S .023" 2,070 lbs.  1,796'   98    ADD
 S-2427S .025" 2,500 lbs.  1,649'   121    ADD
 S-6058S .028" 2,400 lbs.  1,470'   112    ADD
 S-3280S .031" 3,300 lbs.  1,334'   117    ADD
                SHIPS VIA MOTOR FREIGHT
02/17/2019 12:56:58 AM; D USWEB8 -0-0/0.0-1