Modular Drawer Cabinets

Industrial-grade storage for organizing expensive tools and parts.
  • Welded, double-wall steel construction. Forkliftable.
  • Adjustable metal dividers included. Up to 24 compartments per drawer.
  • Full-extension drawers with heavy-duty roller bearings.
  • Central locking system secures cabinet with one lock.
  • 3 and 4" Height Drawers: 165 lb. capacity.
  • 6, 8 and 10" Height Drawers: 440 lb. capacity.

    Modular Drawer Cabinets

MODULAR DRAWER CABINETS

MODEL
NO.
NO. OF
DRAWERS
DIMENSIONS
W x D x H
DRAWER HEIGHT WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-11263 5 222934" (3) 4", (1) 6", (1) 8" 228 $1,125 $1,095  ADD
H-8421 292934" 300 1,265 1,235  ADD
H-9842 7 292944" (4) 4", (2) 6", (1) 8" 355 1,800 1,755  ADD
H-8422 9 292962" (9) 6" 523 2,245 2,195  ADD
H-8423 11 (4) 3", (3) 4", (2) 6", (1) 8", (1) 10" 539 2,330 2,275  ADD
H-8985 14 (6) 3", (6) 4", (2) 6" 545 2,770 2,695  ADD
H-8986 11 412962" (4) 3", (3) 4", (2) 6", (1) 8", (1) 10" 675 2,650 2,585  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT

ADDITIONAL DRAWER DIVIDERS

MODEL
NO.
FOR DRAWER
HEIGHT
QTY./
SET
WT.
(LBS.)
PRICE PER SET ADD TO
CART
1 2+
H-8424 3" 15 5 $30 $28  ADD
H-8425 4" 7 39 37  ADD
H-8426 6" 10 48 46  ADD
H-8427 8" 12 57 54  ADD
H-8428 10" 14 65 61  ADD
03/08/2025 11:35:42 PM; D USWEB5