Basket Truck Spring Lifts

Keep basket contents at a workable height.
  • Spring loaded. Raises and lowers for easy loading.
  • Attaches to basket with steel clips.
  • Vinyl-covered steel wire platform and springs.

BASKET TRUCK SPRING LIFTS

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE PER LIFT ADD TO
CART
1 3+
H-3510 6 Bushel Basket Lift            26 x 16" 8 $61 $59 ADD
H-3511 10 Bushel Basket Lift            32 x 20" 11 66 64 ADD
H-3512 12 Bushel Basket Lift            32 x 22" 11 71 68 ADD
H-3513 14 and 16 Bushel Basket Lift 36 x 24" 12 81 78 ADD
H-3514 18 Bushel Basket Lift            38 x 26" 13 86 83 ADD
H-3515 20 Bushel Basket Lift            44 x 28" 15 101 97 ADD
H-3516 24 Bushel Basket Lift            50 x 30" 17 137 132 ADD
07/20/2018 01:41:03 PM; D USWEB6 -0-0/0.0-1