Fall Protection
>
Fall Protection Anchors
Fall Protection Anchors
STRAP ANCHOR
Cross arm strap wraps around
columns, I-beams and scaffolding.
For quick jobs.
SWIVEL ANCHOR
Mounts to concrete for 360° mobility.
Corrosion resistant steel.
BEAM ANCHOR
Glides along beam for maximum mobility.
High strength aluminum and bronze.
STRAP ANCHOR
Meets ANSI A10.32, Z359.1
MODEL
NO.
DESCRIPTION
MAX. LOAD
(LBS.)
LENGTH
(FT.)
PRICE EACH
ADD TO
CART
1
3
5+
H-7965
Cross Arm Strap
400
6
$45
$44
$43
ADD
SWIVEL ANCHOR
Meets ANSI Z359.1, Z359.7
MODEL
NO.
DESCRIPTION
MAX. LOAD
(LBS.)
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3
5+
H-7966
Swivel
310
1
$115
$113
$110
ADD
BEAM ANCHOR
Meets ANSI A10.32, Z359.1
MODEL
NO.
DESCRIPTION
MAX. LOAD
(LBS.)
FITS
FLANGES
PRICE EACH
ADD TO
CART
1
3
5+
H-7967
Beam Anchor
400
3-14"
$445
$440
$435
ADD
< Back to Mobile Site
02/22/2026 02:16:11 PM; D
USWEB31
close