VCI Industrial Paper Sheets

Time-saving pre-cut sheets for uniform size items or interleaving.
  • Corrosion protection for ferrous metals.

VCI INDUSTRIAL PAPER SHEETS

MODEL
NO.
SIZE BASIS
WEIGHT
SHEETS/
BUNDLE
LBS./
BUNDLE
PRICE PER BUNDLE ADD TO
CART
1 3 6+
 S-20171 6 x 6"        35 lbs. 1,000 4 $25 $24 $22  ADD
 S-14094 8 x 8"        7 45 42 40  ADD
 S-16682 9 x 9"        9 49 46 43  ADD
 S-13030 9 x 12"      11 65 61 58  ADD
 S-13031 12 x 12"      15 81 76 73  ADD
 S-23076 12 x 18"      35 lbs. 500 11 65 61 58  ADD
 S-14095 18 x 18"      16 87 84 81  ADD
 S-16683 24 x 24"      31 163 155 146  ADD
 S-20172 40 x 48"      35 lbs. 200 41 228 217 206  ADD
02/22/2026 06:54:27 PM; D USWEB31