Uline Dome Shrink Film Bags

PVC film shrinks to fit. Speed your packaging operations with these bags.
  • Crystal clear packaging in seconds.
  • Designed for gift or food baskets.
  • FDA compliant.

ULINE DOME SHRINK FILM BAGS

MODEL
NO.
SIZE
W x H
FITS BASKET UP TO GA. QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON ADD TO
CART
DIAMETER HEIGHT 1 2 5 10+
 S-11525  16 x 16"     9"  16" 100 100 4 $27 $26 $25 $23 ADD
 S-11526  22 x 22" 13"  22" 100 100 5 59 56 53 50 ADD
 S-3041  23 x 19" 14"  19" 100 100 5 59 56 53 50 ADD
 S-11527  24 x 24" 14"  24" 100 100 6 65 62 58 56 ADD
 S-16230  24 x 30" 14"  30" 100 100 7 73 70 67 63 ADD
 S-11528  26 x 28" 16"  28" 100 100 7 81 77 73 70 ADD
 S-3042  29 x 24" 20"  24" 100 100 7 72 68 64 60 ADD
 S-3043  29 x 34" 20"  34" 100  50 5 41 39 36 33 ADD
06/25/2018 11:03:08 AM; D USWEB5 -0-0/0.0-1