Uline 8 Mil Reclosable Bags

EXTRA HEAVY DUTY

Superior strength, puncture-resistant poly bags with heavy-duty zipper for security.
  • Maximum protection for heavy industrial parts and sharp-edged materials.
  • 100% virgin polyethylene film.
  • Meets FDA and USDA specifications.
Uline

ULINE 8 MIL RECLOSABLE BAGS

MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5 10+
  S-15263      3 x 5" 1,000 11 $93 $87 $82 $77  ADD
  S-17773      4 x 4" 1,000 12 95 89 83 78  ADD
  S-14412      4 x 6" 1,000 16 97 91 85 80  ADD
  S-17774      4 x 8" 1,000 29 113 107 102 95  ADD
  S-14413      5 x 8" 1,000 25 115 108 103 96  ADD
  S-15264      6 x 6" 1,000 25 127 120 114 106  ADD
  S-15265      6 x 8" 1,000 31 135 128 122 112  ADD
  S-14414      6 x 9" 1,000 33 176 166 156 147  ADD
  S-17775      6 x 12" 1,000 45 216 204 193 181  ADD
  S-20527      8 x 8" 1,000 41 200 189 177 164  ADD
  S-13439      8 x 10" 1,000 50 226 210 198 185  ADD
  S-15266      8 x 12" 500 29 131 124 118 109  ADD
  S-13440      9 x 12" 500 33 147 140 130 124  ADD
  S-14415    10 x 12" 500 36 174 161 152 143  ADD
  S-14416    12 x 12" 500 43 204 193 182 170  ADD
  S-13441    12 x 15" 500 55 230 216 203 192  ADD
  S-17776    12 x 18" 250 33 128 120 114 106  ADD
  S-13442    13 x 18" 250 36 133 125 119 110  ADD
  S-14417    14 x 24" 250 48 219 206 194 182  ADD
  S-13443    16 x 20" 250 47 212 201 190 178  ADD
  S-13444    18 x 24" 100 24 125 119 110 105  ADD
  S-17777    20 x 20" 100 24 122 115 106 101  ADD
  S-15267    20 x 24" 100 29 140 131 124 117  ADD
  S-14418    24 x 24" 100 32 173 160 151 143  ADD
  S-15268    28 x 30" 50 25 123 115 107 102  ADD
05/08/2021 03:47:10 AM; D USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000