Uline Air Cushion Machine

Fast, on-demand packaging made affordable.
  • Recommended for shipping up to 150 packages per day.
  • Quick-start function with three pre-set film options.
  • Makes 30 feet of void fill per minute.
  • Compact, lightweight air cushion machine saves valuable counter space.

ULINE AIR CUSHION MACHINE

UL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SHIPPING
WT.
PRICE
EACH
ADD TO
CART
H-7241 Uline Air Cushion Machine 151413" 14 lbs. $990  ADD

AIR CUSHIONING FILM - MEDIUM DENSITY

SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SUGGESTED USE CUSHION
SIZE
MIL ROLL SIZE
W x L
ROLLS/
CTN.
PRICE PER ROLL ADD TO
CART
2 6 12+
S-22467 Air Pillows Blocking, Bracing
and Void Fill
8 x 4" 1.0 8" x 1,150' 2 $72 $70 $68  ADD
S-22469 Bubble Film Cushioning
and Wrapping
3/4 x 6 x 13" 1.0 16" x 1,150' 2 144 142 139  ADD
S-22468 Air Cushion Cushioning
and Interleaving
1/4 x 9 x 13"  ADD
02/22/2026 02:22:14 PM; D USWEB25