Deluxe Artwork Shippers

Protection for your most valuable artwork.
  • Heavy duty plastic-lined top and bottom prevent punctures.
  • Artwork floats between thick, soft foam pillows.
  • Foam is removable.
  • Approved by most major air and ground carriers, including UPS and FedEx®.

DELUXE ARTWORK SHIPPERS

MODEL
NO.
INSIDE DIMENSIONS
W x L x H
FITS MAX.
FRAME SIZE
TEST PRICE PER BOX ADD TO
CART
1 5 10+
  S-17580       17 x 22 1/2 x 3"    14 x 19 x 2" 350# $49 $46 $43  ADD
  S-13272       22 x 27 x 3"    19 x 24 x 2" 350# 59 56 52  ADD
  S-17581       23 x 29 x 5"    20 x 26 x 4" 500# DW 112 106 100  ADD
  S-17582       25 x 30 x 8"    22 x 27 x 6" 500# DW 128 121 112  ADD
  S-15176       28 x 36 x 5"    25 x 33 x 4" 500# DW 114 109 102  ADD
  S-9919       31 x 36 x 3"    28 x 33 x 2" 350# 103 97 92  ADD
  S-17584       34 x 42 x 5"    31 x 39 x 4" 500# DW 150 140 132  Sub: S-17586 
S-16375       34 x 49 x 4"    31 x 46 x 3" 350# 166 157 148  ADD
S-11305       35 x 42 x 4"    32 x 39 x 3" 350# 132 124 116  ADD
S-17586       40 x 45 x 3/4"    37 x 42 x 6" 500# DW 224 211 198  ADD
S-17587       38 x 58 x 1/2"    35 x 55 x 1/2" 500# DW 227 214 201  ADD
S-15177       43 x 43 x 4"    40 x 40 x 3" 350# DW 152 142 134  ADD
S-9920       43 x 53 x 4"    40 x 50 x 3" 500# DW 203 190 178  ADD
S-11306       45 x 58 x 1/2"    42 x 55 x 1/2" 500# DW 255 242 229  ADD
S-16376       50 x 50 x 4"    47 x 47 x 3" 500# DW 201 188 175  ADD
S-16377       51 x 66 x 4"    48 x 63 x 3" 500# DW 256 243 230  ADD
S-17589       62 x 62 x 5"    59 x 59 x 4" 500# DW 342 332 316  Sub: S-16377 
      SHIPS VIA MOTOR FREIGHT
Limit 5.
07/29/2021 04:52:39 AM; D USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000