Aluminum Rolling Ladders

OSHA AND ANSI COMPLIANT

Exceptionally light for one-man operation. Non-corrosive and easy to clean.
  • Use in humid, damp warehouses, breweries and cold storage areas.
  • 59° incline.
  • Four 2" spring-loaded swivel casters.
  • 24" wide serrated steps.
  • 350 lb. capacity.
  • Drop ships from MI, GA, CA, or TX in 2 days.
  • California only: To meet OSHA regulations, 5 to 8-step ladders ship with a 42" handrail, adding 12" to the overall height.

ALUMINUM ROLLING LADDERS

MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-7088 4 40" 70" 30 x 36" 36 $499     $489     ADD
H-7089 5 50" 80" 30 x 43" 43 619     607     ADD
H-7090 6 60" 90" 30 x 50" 49 709     695     ADD
H-7091 7 70" 100" 30 x 57" 55 849     832     ADD
H-7092 8 80" 110" 30 x 63" 61 949     930     ADD
            SHIPS ASSEMBLED
05/21/2018 08:09:43 AM; D USWEB5 -0-0/0.0-1