Versa-Kool® Drum Fans

SCHAEFER

Recommended for gymnasiums and public areas when power and appearance matter.
  • Provides up to 10 years of reliable performance. Outlasts them all.
  • Durable direct-drive motor.
  • 3 blades.
  • Tough polyethylene housing.
  • ETL/C-ETL Listed.
  • H-9319 – 6" solid rubber wheels. 2 speeds.
  • H-7125 - 8" solid rubber wheels. 1 speed.
Uline

VERSA-KOOL® DRUM FANS

2 YEAR WARRANTY
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM VOLTS WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
  H-9319 24" 29 x 27 x 16" 1/2 4,580-5,640 115 55 $625 $595  ADD
  H-7125 36" 41 x 40 x 20" 11,700 115 90 750 720  ADD
          SHIPS ASSEMBLED VIA MOTOR FREIGHT
04/16/2021 11:33:24 AM; D USWEB7 -0-0/0.0-1