Window Air Conditioners

SOLEUS AIR®

Cool down warehouse offices or construction trailers.
  • Exhaust drains out of the back. Window mounting kit included.
  • Digital display with 3 fan speeds.
  • Removable, washable filters. Remote control.
  • 24-hour timer, sleep mode and adjustable thermostat 61° to 90°F.
Uline

WINDOW AIR CONDITIONERS

    UL/C-UL LISTED
MODEL
NO.
DIMENSIONS
W x H x D
COOLING
CAPACITY
BTU AMPS VOLTS WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-7100 19 x 13 x 16" 275 sq. ft. 6,200 7.2 115 47 $250      $240      ADD
H-7101 19 x 14 x 19" 375 sq. ft. 8,000 10.2 58 310      300      ADD
H-7102 19 x 14 x 22" 575 sq. ft. 12,000 8.7 80 405      390      ADD
              SHIPS VIA MOTOR FREIGHT
01/24/2019 07:55:34 AM; D USWEB5 -0-0/0.0-1