Ohaus Defender® 3000 Digital Scales

NTEP APPROVED

Very dependable scale.
  • 100-hour internal battery and AC adapter included.
  • LB/KG convertible.
  • Auto zero tracking.
  • Stainless steel platform.
  • Overload indicator.
  • Removable 28" tower mount.
  • Calculates sample weight.
  • Backlit LCD display with 6 ft. cord.

OHAUS DEFENDER® 3000 DIGITAL SCALES

1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
PLATFORM
STYLE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH ADD TO
CART
1 2+
H-2587 16 x 21" Stainless
Steel
132 lbs. x .02 lb. 60 $703 $679 ADD
H-4594 300 lbs. x .05 lb. 80 765 739 ADD
06/19/2018 03:04:16 PM; D USWEB7 -0-0/0.0-1