Low Profile Floor Scales

NTEP APPROVED

Weigh loaded pallets on heavy-duty steel scale. Place pallets on scale or drive on with optional ramp.
  • LED display with 15' cable and mounting bracket included.
  • LB/KG convertible. • Full capacity tare.
  • Auto zero tracking. • Factory pre-calibrated.
  • Powered by included AC adapter.
  • Ramps offer easy access for dollies, carts and hand trucks. Each ramp sold individually.
  • PRINTER/PAPER –  Quickly prints weights from standard and stainless steel floor scales. Includes printer, AC adapter, interface cable and 1 paper roll.
  • View video.
Uline

LOW PROFILE FLOOR SCALES

  1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE
EACH
ADD TO
CART
 H-3001  3' x 3' x 4" 5,000 lbs. x 1 lb. 260 $1,095   ADD
 H-3002 10,000 lbs. x 2 lbs. ADD
 H-754  4' x 4' x 4" 5,000 lbs. x 1 lb. 380 1,495 ADD
 H-756 10,000 lbs. x 2 lbs. ADD
 H-3004  4' x 6' x 4" 5,000 lbs. x 1 lb. 600 1,695 ADD
 H-3005 10,000 lbs. x 2 lbs. ADD
 H-1607  5' x 5' x 4" 5,000 lbs. x 1 lb. 450 1,695 ADD
 H-1608 10,000 lbs. x 2 lbs. ADD
      DROP SHIPS IN 2 TO 3 DAYS FROM IN

FLOOR SCALE RAMPS

  1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS FITS CAPACITY SHPG.
LBS.
PRICE
EACH
ADD TO
CART
 H-3003 3' x 3'   H-3001, H-3002  10,000 lbs. 150 $485   ADD
 H-758 4' x 4'   H-754,   H-756,
  H-3004, H-3005
260 525 ADD
 H-1609 5' x 4'   H-1607, H-1608 295 680 ADD
DROP SHIPS IN 2 TO 3 DAYS FROM IN


SCALE PRINTER/PAPER

     
MODEL
NO.
MAX PRINT
W x L
COMPATIBILITY PRINT
SPEED
PRICE EACH ADD TO
CART
1 2+
 H-4601 2 x 4" RS-232 1.2"/sec. $270 $260 ADD
 S-16160 Thermal Paper  2 1/4" x 85'  50 rolls/ctn. $31/ctn.  3+ $30/ctn. ADD
12/17/2018 02:47:41 PM; D USWEB6 -0-0/0.0-1