Strapping Protectors

Protect packages from surface damage.
  • Made of sturdy laminated fiberboard.
  • Strong enough to hold steel and plastic strapping.
  • Strapping tension is spread across a wider area.
  • Withstands maximum strap tension while protecting pallet edges.

    Strapping Protectors

STRAPPING PROTECTORS

MODEL
NO.
SIZE
D x L x W
THICK-
NESS
QTY./
CTN.
SHPG. WT.
PER CTN.
PRICE PER CARTON ADD TO
CART
1 5 10+
 S-2032 223" .120 1,000   44 lbs. $80 per carton  ADD
 S-21289 224" 850   35 lbs. $86 $79 $73  ADD
 S-2518 243" 770   58 lbs. 96 88 82  ADD
 S-3185 226" 800   59 lbs. 150 139 128  ADD
 S-780          331/2" 1,275   68 lbs. 130 118 108  ADD
 S-797 223" .160 875   48 lbs. 92 84 77  ADD
 S-2519 243" 650   56 lbs. 101 92 85  ADD
 S-2520 333" 720   55 lbs. 108 98 92  ADD
 S-2876 334" 480   48 lbs. 95 86 80  ADD
 S-2458 336" 400   66 lbs. 130 119 114  ADD
 S-3216         221/2" .225 600   40 lbs. 88 79 74  ADD
 S-3217   1/21/24" 300   35 lbs. 77 71 65  ADD
 S-3218         331/2" 450   42 lbs. 81 76 69  ADD
 S-3219 333" 450   50 lbs. 95 85 80  ADD

STRAPPING PROTECTOR SKID LOTS – SAVE UP TO 40%

MODEL
NO.
SIZE
D x L x W
THICK-
NESS
BOARDS/
SKID
APPROX.
WT./SKID
SKID LOT PRICE ADD TO
CART
 S-3185S 2 x 2 x 6" .120" 11,760 1,020 lbs. $1,170  ADD
 S-2458S

3 x 3 x 6"

.160" 6,400 1,024 lbs. 1,137  ADD
SHIPS VIA MOTOR FREIGHT
06/09/2026 11:51:50 AM; D USWEB30