Strapping Protectors

Protect packages from surface damage.
  • Made of sturdy laminated fiberboard.
  • Strong enough to hold steel and plastic strapping.
  • Strapping tension is spread across a wider area.
  • Withstands maximum strap tension while protecting pallet edges.

    Strapping Protectors
Uline

STRAPPING PROTECTORS

MODEL
NO.
SIZE
D x L x W
THICK-
NESS
QTY./
CTN.
SHPG. WT.
PER CTN.
PRICE PER CARTON ADD TO
CART
1 5 10+
 S-2032 2 x 2 x 3" .120 1,000   44 lbs. $51 per carton ADD
 S-21289 2 x 2 x 4" 850   35 lbs. $55   $50   $46   ADD
 S-2518 2 x 4 x 3" 770   58 lbs. 61 55 50 ADD
 S-3185 2 x 2 x 6" 800   68 lbs. 96 88 81 ADD
 S-780         3 x 3 x 2 1/2" 1,275   68 lbs. 83 75 68 ADD
 S-797 2 x 2 x 3" .160 875   48 lbs. 59 53 48 ADD
 S-2519 2 x 4 x 3" 650   56 lbs. 64 58 53 ADD
 S-2520 3 x 3 x 3" 720   55 lbs. 69 63 59 ADD
 S-2876 3 x 3 x 4" 480   48 lbs. 60 54 49 ADD
 S-2458 3 x 3 x 6" 400   64 lbs. 76 70 66 ADD
 S-3216         2 x 2 x 2 1/2" .225 600   40 lbs. 56 49 46 ADD
 S-3217   2 1/2 x 2 1/2 x 4" 300   35 lbs. 49 45 41 ADD
 S-3218         3 x 3 x 2 1/2" 450   42 lbs. 48 44 40 ADD
 S-3219 3 x 3 x 3" 450   50 lbs. 60 53 49 ADD
01/21/2019 02:18:38 PM; D USWEB6 -0-0/0.0-1